Apply to be a TradeMaster!
Main product image of 6" 957 OSY Stainless Steel RPZ Assembly
Magnifying glass
Hover image to zoom

6" 957 OSY Stainless Steel RPZ Assembly

Brand:
Watts
SKU:
0111587
Rating:
(0)
Q&A:
(0)
6" 957 OSY Stainless Steel RPZ Assembly
Magnifying glass
Hover image to zoom
0111587 has been discontinued
Discontinued December 20, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
6" 957-OSY-FS Stainless Steel RPZ Assembly w/ Flood Sensor Connectivity
Brand:
Watts
SKU:F111587
(0)
Backorder
Backorder
Get it Mon, Sep 14 - Wed, Oct 14
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
6"
Product Highlight: Material
Stainless Steel
Product Highlight: Max Pressure (PSI)
175 MAX PSI

Description

Watts 957, 957N, 957Z Reduced Pressure Zone Assemblies prevent the reverse flow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure. It consists of stainless steel body, sleeve and torsion spring check valves. Series 957, 957N, 957Z has a compact design that is 70% lighter than traditional designs, and is ideal for health hazard piping applications for protection against backsiphonage or backpressure. Check with local water authorities for installation requirements. Maximum Working Pressure: 175psi (12.06 bar).

Specs

Size:

6"

Application:

Plumbing

Features:

UL/FM outside stem and yoke resilient seated gate valves

Material:

Stainless Steel

Water Temperature:

33°F to 140°F Continuous

Max Pressure (PSI):

175

Weight (lbs):

298 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm