Shop Watts
Main product image of 6" 957-OSY-FS Stainless Steel RPZ Assembly w/ Flood Sensor Connectivity
Magnifying glass
Hover image to zoom

6" 957-OSY-FS Stainless Steel RPZ Assembly w/ Flood Sensor Connectivity

Brand:
Watts
SKU:
F111587
Rating:
(0)
Q&A:
(0)
6" 957-OSY-FS Stainless Steel RPZ Assembly w/ Flood Sensor Connectivity
Magnifying glass
Hover image to zoom
$11,212.52 each
In Stock
In Stock
Get 2 Fri, Oct 9 - Wed, Oct 14
Size: 
6"
Body Pattern: 
Inline
Connection Type: 
Flanged x Flanged
Valve Type: 
OSY Valve
Features: 
Flood Sensor

This item replaces: 0111587

Lift Gate

–
This product weighs 350 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Lead Free
No
Product Highlight: Material
Stainless Steel
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Body Pattern
Inline

Description

–
This 6" reduced pressure zone assembly backflow preventer help stop the reverse flow of liquids due to backpressure or backsiphonage, where potential health hazard exists. This extremely compact and lighter than a traditional designed assembly is approved for horizontal installation as long as the backflow assembly is installed in accordance with the direction of the flow arrow. This assembly consists of a stainless steel body with a quick access sleeve, torsion spring check valves, resilient seated gate valves with outside stem and yoke, test cocks, and a corrosive resistant stainless steel bottom mounted pressure relief valve. This backflow assembly contains an integrated flood sensor with SentryPlus Alert® technology to detect excessive water discharges from the relief valve. When activated through an add-on sensor connection kit, the flood sensor relays a signal that triggers notification of potential flooding to service personnel. Sensor activation requires purchase of an activation kit which can be connected to existing building and irrigation management systems.

Specifications:
  • Body Material: Stainless Steel
  • Inlet Connection Size: 6"
  • Inlet Connection Type: Flanged Joint
  • Inlet Shutoff Valve Type: Outside Stem And Yoke Gate Valve
  • Lead Free: Yes
  • Maximum Temperature-Fahrenheit: 140
  • Maximum Working Pressure-PSI: 175
  • Outlet Connection Size: 6"
  • Outlet Connection Type: Flanged Joint
  • Outlet Shutoff Valve Type: Outside Stem And Yoke Gate Valve
  • Pressure Operation: Continuous
  • Protection Type: Backpressure and Backsiphonage
  • Series: 957-FS

Specs

–
Body Pattern:

Inline

Connection Type:

Flanged x Flanged

Valve Type:

OSY Valve

Lead Free:

No

Includes:

UL/FM outside stem and yoke resilient seated gate valves

Features:

Flood Sensor

Size:

6"

Application:

Plumbing

Material:

Stainless Steel

Water Temperature:

33°F to 140°F Continuous

Max Pressure (PSI):

175

Weight (lbs):

298 lbs

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy