BP30 1/2" By-Pass Control Relief Valve (10-50 psi)
Hover image to zoom

BP30 1/2" By-Pass Control Relief Valve (10-50 psi)

Brand:
Watts
SKU:
0114039
Rating:
(0)
Q&A:
(0)
BP30 1/2" By-Pass Control Relief Valve (10-50 psi)
Hover image to zoom
$400.83 each
Out of Stock
Out of Stock
Get it Tue, Jun 27 - Wed, Jul 5

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
1/2", 2"
Inlet Type icon
MNPT
Outlet Type icon
FNPT
Max Temp (F) icon
180°F Max Temp
Max Pressure (PSI) icon
50 PSI
Min Pressure (PSI) icon
10 PSI

Description

Series BP30 Diaphragm Operated By-Pass Relief Valves regulate liquid pressure as supplied by a positive pressure pump. These relief valves protect equipment by opening at desired setting and allowing excess volume to be bypassed back to source. They feature bronze body construction, sensitive rubber diaphragms, and Buna-N discs. The tee handle facilitates pressure change. The spring and adjustment handle are free from contact with liquid elements being controlled. The maximum temperature for this series is 180°F (82°C).

Features:
  • ?Rugged bronze body
  • Sensitive rubber diaphragm
  • Tee handle
  • Spring and adjustment handle separated from liquid elements

Specs

Size:

1/2"

2"

Pressure Range:

10 to 50 psi

Max Pressure (PSI):

50

Min Pressure (PSI):

10

Lead Free:

Yes

Inlet Type:

MNPT

Outlet Type:

FNPT

Material:

Bronze

Max Temp (F):

180°F

Application:

Heating

Thread Type:

Female

Temperature Range (F):

250°F Max

Connection Type:

Threaded

ASME:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy