Apply to be a TradeMaster!
Main product image of 1/4" LF560 FNPT Brass Pressure Reducing Valve (0 to 60 PSI)
Magnifying glass
Hover image to zoom
1/4" LF560 FNPT Brass Pressure Reducing Valve (0 to 60 PSI)
Magnifying glass
Hover image to zoom
$305.44 each
In Stock
In Stock
Get 22 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Min Pressure (PSI)
25 PSI
Product Highlight: Outlet Type
FNPT
Product Highlight: Size
1/4"
Product Highlight: Lead Free
Yes

Description

–
This 1/4" lead free mini water pressure regulator is designed to reduce incoming water pressure to protect plumbing system components and reduce water consumption. It is used in industrial process applications to regulate water pressure in systems where a small economical package is required. It has an oversized orifice that is ideal for use in miscellaneous plumbing applications and OEM equipment such as a travel trailer. It consists of a rugged lead free brass body, female NPT connections, plugged gauge port, Buna-N seat and diaphragm, stainless steel stem and spring, and a heavy duty slotted and knurled adjusting screw. The reduced pressure range is 0 to 60 psi (0 to 4.1 bar) and is factory set at 40 psi (2.8 bar).

Features:
  • Heavy duty slotted and knurled adjusting screw
  • Oversized orifice
  • Stainless steel stem and spring
  • Lead free brass body

Specs

–
Pressure Range:

0 to 60 psi

Size:

1/4"

Lead Free:

Yes

Outlet Type:

FNPT

Max Pressure (PSI):

300

Min Pressure (PSI):

25

Material:

Brass

Application:

Heating

Temperature Range (F):

33°F to 140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy