Apply to be a TradeMaster!
Filter menu expanded

Filters

1 item
Reset

SORT

Watts LF560 Pressure Valves

Help Face
Need a little help?
1 item
Grid
List
Compare
Product Image of 1/4" LF560 FNPT Brass Pressure Reducing Valve (0 to 60 PSI)
1/4" LF560 FNPT Brass Pressure Reducing Valve (0 to 60 PSI)
SKU: 0121257
Watts
SKU: 0121257
Brand: Watts
$305.44 each
In Stock
Get 22 by Wed, Nov 25
In Stock
Get 22 by Wed, Nov 25
Resources
FAQs, Manuals & Videos
Articles
More About Watts LF560 Pressure Valves

Watts LF560 Pressure Valves are small, economical pressure reducing valves built to cut incoming water pressure down to a safe working level for compact plumbing systems, OEM equipment, and industrial process lines. The lead-free brass body handles inlet pressure up to 300 psi and uses oversized orifices, a Buna-N seat and diaphragm, and a stainless steel stem and spring to hold a set outlet pressure steady. Two factory pressure ranges are available, a 0 to 60 psi range factory set at 40 psi and a 0 to 25 psi range factory set at 15 psi, with a knurled adjusting screw for fine-tuning either range in the field. Female NPT connections in 1/8 inch and 1/4 inch sizes cover most compact and OEM applications, while a hose-connection version, the LFH560, serves grid systems and recreational vehicle plumbing. Picking the correct pressure range and connection style up front keeps downstream fixtures and equipment protected from pressure spikes without oversizing a valve meant for a full-size supply line.

Subcategories

  • LF560 Threaded Pressure Valves: LF560 valves use female NPT threaded connections on both the inlet and outlet, available in 1/8 inch and 1/4 inch sizes to fit compact plumbing runs and OEM equipment. The lead-free brass body handles inlet pressure up to 300 psi and holds a set outlet pressure using a Buna-N seat and diaphragm with a stainless steel stem and spring. Techs working on miscellaneous plumbing or small industrial process lines reach for this base model when a full-size pressure reducing valve would be oversized for the application.
  • LF560-G Gauge Pressure Valves: LF560-G valves share the same lead-free brass body, pressure ranges, and 300 psi inlet rating as the standard LF560, but the gauge port comes with a gauge installed rather than a plug. Having the gauge built in lets a tech read outlet pressure directly at the valve without adding a separate gauge fitting or a tee. The gauge version suits service and troubleshooting work where confirming the set pressure on the spot saves a trip back with a gauge.
  • LFH560 Hose-Connection Pressure Valves: LFH560 valves swap the threaded connections for a female hose inlet and male hose outlet, built for grid systems, OEM equipment, and recreational vehicle plumbing rather than fixed pipe runs. The valve is available in sizes including 3/4 inch and shares the same lead-free brass construction and pressure-reducing internals as the LF560 line. RV techs and OEM equipment builders use this connection style specifically because it matches standard hose fittings without needing a threaded adapter.
  • LFH560-G Gauge Hose-Connection Valves: LFH560-G valves combine the hose-connection body of the LFH560 with a factory-installed gauge in place of the standard plugged gauge port. A tech setting up a grid system or RV water supply reads outlet pressure directly at the valve while making adjustments with the knurled adjusting screw. The gauge-equipped version pairs the convenience of a built-in gauge with a connection style that fits hose-based plumbing runs rather than threaded pipe.

Buying Guide

Start with the connection type already on the equipment or plumbing run. A fixed pipe installation with threaded fittings calls for the standard LF560, available in female NPT sizes of 1/8 inch and 1/4 inch, while a grid system, OEM unit, or recreational vehicle plumbing setup with hose fittings calls for the LFH560 instead, since it uses a female hose inlet and male hose outlet rather than threads.

Pressure range comes next. Watts LF560 Pressure Valves ship in a 0 to 60 psi range factory set at 40 psi or a 0 to 25 psi range factory set at 15 psi, and matching that range to the equipment's rated inlet pressure avoids either overshooting a sensitive component or leaving too little adjustment room on the knurled screw. Every version handles inlet pressure up to 300 psi, so the choice between ranges comes down to how tightly the downstream equipment needs outlet pressure controlled rather than how much incoming pressure the valve can take.

Gauge visibility decides the last piece. A standard plugged gauge port works fine when a separate gauge or test port already exists downstream, but the G suffix models add a factory-installed gauge directly at the valve, which speeds up field adjustments and troubleshooting on OEM equipment or a service call where a tech would otherwise need to disconnect a line to check outlet pressure. Confirming connection type, pressure range, and gauge preference before ordering keeps a repair or install from stalling on a mismatched part.

Frequently Asked Questions

What's the difference between the Watts LF560 and LFH560?

The LF560 uses female NPT threaded connections on the inlet and outlet, while the LFH560 uses a female hose inlet and male hose outlet built for grid systems, OEM equipment, and recreational vehicle plumbing. Both share the same lead-free brass body and pressure-reducing internals rated to 300 psi inlet pressure. Choosing between them comes down to whether the plumbing run uses threaded pipe or hose fittings.

What pressure ranges does the LF560 come in?

The LF560 ships in a 0 to 60 psi range factory set at 40 psi or a 0 to 25 psi range factory set at 15 psi, with a knurled adjusting screw for fine-tuning either range in the field. Both ranges handle inlet pressure up to 300 psi before reducing it down to the set outlet pressure. Matching the range to the equipment's sensitivity keeps the outlet pressure from running too high or leaving too little adjustment room.

What does the G suffix mean on a Watts pressure valve?

The G suffix marks a version with a factory-installed gauge in the gauge port instead of the standard plug, available on both the LF560-G and LFH560-G. Having the gauge built in lets a tech read outlet pressure directly at the valve during setup or troubleshooting. Skipping the G suffix works fine when a separate gauge or test port already exists downstream of the valve.

What size connections does the LF560 come in?

The LF560 is available with female NPT connections in 1/8 inch and 1/4 inch sizes, covering compact plumbing runs and OEM equipment rather than full-size supply lines. The LFH560 hose-connection version is available in sizes including 3/4 inch for grid systems and RV plumbing. Confirming the connection size against the existing line before ordering avoids needing an adapter fitting.

What is the LF560 made of?

The LF560 uses a lead-free brass body with a Buna-N seat and diaphragm and a stainless steel stem and spring to hold outlet pressure steady under repeated cycling. Oversized orifices in the valve body help it handle inlet pressure up to 300 psi without excessive pressure drop. The combination of materials suits industrial process applications, miscellaneous plumbing, and OEM equipment where a compact, economical valve is needed.

Didn't find what you're looking for? 
Let us know
.