Apply to be a TradeMaster!
Main product image of 1/2" LF1L-2 T&P Relief Valve, Lead Free (150 psi)
Magnifying glass
Hover image to zoom
1/2" LF1L-2 T&P Relief Valve, Lead Free (150 psi)
Magnifying glass
Hover image to zoom
$88.90 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Pressure Set Point
150 psi
Product Highlight: Lead Free
Yes
Product Highlight: Temperature Range (F)
210°F

Description

–
Series 1L, 1XL Temperature and Pressure Relief Valves are used in water heater and hot water storage tank applications to provide automatic temperature and pressure protection to hot water supply tanks and hot water heaters up to 15,000 BTU/hr. They feature a bronze body with NPT threaded male inlet and NPT threaded female outlet connections, unique thermostat with special thermo-bonded coating and test lever. Series 1L, 1XL are CSA listed. Model 1L has 2 in. (50mm) thermostat and a test lever. Model 1XL has an extension thermostat.

Features
  • A.S.M.E. Rated, CSA Listed
  • Features a unique thermostat with special thermo-bonded coating
  • An all bronze body
  • Stainless steel spring
  • Thermostat is accurate and proven. Exclusively designed and manufactured by Watts
  • Specs

    –
    Pressure Set Point:

    150 psi

    Size:

    1/2"

    Thermostat Length:

    2"

    CSA Rating (BTU/HR):

    15000

    Lead Free:

    Yes

    Temperature Range (F):

    210°F

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    4.75 out of 12 reviews
    100% would recommend this product
    4.75
    out of 12 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    75%
    4 star
    25%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-10 of 12 reviews

    Just what I needed.

    New, quality product as advertised. This was pressure/temp safety release valve on my motor home water heater. Couldn't find a replacement locally. Price was reasonable and shipping was prompt.
    John
    Illinois
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Excellent product, excellent service, wil order again

    The Supply House offered an excellent product that fit our need at an excellent price. The part fit perfectly and was delivered quickly. Have nothing but good things to say about product and service.
    Happy Camper
    Decatur, Indiana
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    would buy again.

    works.
    keith
    bainbridge island, wa
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Used it on a Atwood RV water heater

    The safety relief valve on the Atwood water heater of our RV started leaking. This was the perfect replacement part.
    ZetaTre
    Fallbrook, CA
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    !/2" T&P relief valve

    Installed in water heater to connect to an existing 1/2" copper drain pipe for the T&P release. Matched diameter of drain by using the same diameter (1/2") valve.
    Miko
    FL
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Lead free valve replaced OEM valve containing lead.

    T&P valve worked as well as OEM valve that was replaced due to lead content. New, lead-free valve worked perfectly after simple installation.
    10falcon
    Iowa
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Exact replacement

    Quick,ship best price
    AP
    Kansas
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    On time and accurate

    I replaced the relief valve on my marine water heater. The part was exactly what was advertised, the processing and delivery was fast. The replacement time was about 10 mins and has worked great since installation.
    Shawn
    CT
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect Fit

    this was pretty hard to find as it was a replacement to the original part #
    Beetle
    Milano TX
    12 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    excellent product

    Exact replacement existing valve. Supply house is a great retailer. Item arrived quickly, price very fair.
    Al
    Bethesda
    12 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy