Shop Watts
Main product image of 3/4" LFWDS-SP-R Lead Free FloodSafe Standing Pilot Right-Hand Thread Water Shutoff
Magnifying glass
Hover image to zoom

3/4" LFWDS-SP-R Lead Free FloodSafe Standing Pilot Right-Hand Thread Water Shutoff

Brand:
Watts
SKU:
0121578
Rating:
(0)
Q&A:
(0)
3/4" LFWDS-SP-R Lead Free FloodSafe Standing Pilot Right-Hand Thread Water Shutoff
Magnifying glass
Hover image to zoom
$1,085.44 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Voltage
120v
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Lead Free
Yes

Description

–
Series WDS and LFWDS FloodSafe Water Detector Shutoff protects the homeowner from catastrophic damage due to the water heater leaking. The FloodSafe will detect the presence of water on the floor beneath the water heater and will automatically shutoff the water supply and power source to the water heater. Optional battery backup unit available (WDS-BB).

Features:
  • Testable and Resettable: The FloodSafe® Water Detector Shutoff can be easily reset by the contractor, home or business owner or plumbing inspector to assure proper operation.
  • Easily installed on new or existing water heaters.
  • No special piping is required.
  • Supplied with a Water Dam for concrete, linoleum, tile or other hard surface flooring.
  • Sized for 3/4" or 1" (20 or 25mm) water supply lines.
  • Secure interlocking connector cables are unique to each connecting device.
  • Powered by a safe low-voltage power supply that plugs into a standard 120 VAC wall outlet and is wired using standard thermostat cable (supplied by installer).
  • Employs state-of-the-art water detection technology (no terminals to corrode or to impair operation).
  • Provides contacts for monitored alarm detection systems.
  • Power Cutout Modules for the standing pilot gas fired water heaters retain thermocouple circuit in the event of momentary power outage.
  • Optional WDS-BB battery backup maintains normal operation for up to three days during power outages.
  • Specs

    –
    Size:

    3/4"

    Voltage:

    120v

    Max Pressure (PSI):

    150

    Lead Free:

    Yes

    Product Type:

    Valve

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy