Apply to be a TradeMaster!
Main product image of 3/4" LFWDS-E220 Lead Free FloodSafe Electric Water Shutoff (220v)
Magnifying glass
Hover image to zoom

3/4" LFWDS-E220 Lead Free FloodSafe Electric Water Shutoff (220v)

Brand:
Watts
SKU:
0121580
Rating:
(10)
Q&A:
(0)
3/4" LFWDS-E220 Lead Free FloodSafe Electric Water Shutoff (220v)
Magnifying glass
Hover image to zoom
$809.78 each
In Stock
In Stock
Get 2 Tomorrow, Aug 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Voltage
220v
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Lead Free
Yes

Description

Sized for 3/4" or 1" (20 or 25mm) water supply lines.

Series WDS and LFWDS FloodSafe Water Detector Shutoff protects the homeowner from catastrophic damage due to the water heater leaking. The FloodSafe will detect the presence of water on the floor beneath the water heater and will automatically shutoff the water supply and power source to the water heater. Optional battery backup unit available (WDS-BB).

Features:
  • Testable and Resettable: The FloodSafe® Water Detector Shutoff can be easily reset by the contractor, home or business owner or plumbing inspector to assure proper operation.
  • Easily installed on new or existing water heaters.
  • No special piping is required.
  • Supplied with a Water Dam for concrete, linoleum, tile or other hard surface flooring.
  • Secure interlocking connector cables are unique to each connecting device.
  • Employs state-of-the-art water detection technology (no terminals to corrode or to impair operation).
  • Provides contacts for monitored alarm detection systems.
  • Power Cutout Modules for the standing pilot gas fired water heaters retain thermocouple circuit in the event of momentary power outage.
  • Optional WDS-BB battery backup maintains normal operation for up to three days during power outages.

Specs

Size:

3/4"

Voltage:

220v

Max Pressure (PSI):

150

Lead Free:

Yes

Product Type:

Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

4.9 out of 10 reviews
100% would recommend this product
4.9
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
10%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 10 reviews

Fast service

I have ordered a total of 6 of these units. Even when the country was out of them....they were the first to get them in and ship. I believe my last order arrive within 3 days. Thanks for the great service!
BPE
Maine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product & fast delivery!

This is a Great Product & fast delivery! We are installing these leak detectors on all of our water heaters. They're easy to install & work great.
Lead Engineer (Boston Properties)
Springfield, VA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

water shut off valves

Customer loves this product
gci
la
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install, does just what its supposed to

Works just as expected. Very easy to install. I like that it also controls an internal switch pinned out so another system can determine the state of the shutoff valve. My water heater is in a crawl space where I might not hear the alarm so this is a very useful feature. It could be used to control an indicator light which is more visible or some other alarm system or what you please. I only wish my powered anode also used a 12v dc supply like this does so I would only need one power adapter, but oh well.
Luke
Denver, CO
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to Install; Tests Great

My 120 Gal solar/electric back-up hot water system is past the tank warranty period. I decided it was time for some leak insurance. This is the only system that I found that would both shut off the water and the power to the hot water tank. It tests great. Since no hot water tank lasts forever, I feel confident that I will be able to use my current system till the tank starts leaking without catastrophic water damage to my workshop.
DIY-er
North Carolina
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Watts FloodSafe Gas And Water Shutoff

I added the WAGS valve when I installed a new power vented gas water heater. I am glad I did because the old steel water heater nipple was almost completely corroded away INSIDE where the copper sweat fitting was threaded onto the nipple. If it had failed, there would have been a flood. BTW, I also got the Watts dielectric unions from Supply House, which previously had never been used when the old tank was installed. I highly recommend using DIELECTRIC unions. If you have a power vented water heater, the ELECTRIC version of the watts valve shuts off both the water supply and the electricity to the power vent, which in turns insures that the gas is never lit if the water tank fails. Finally...be sure that ALL three cables are connected if you pre test the system, including the ELECTRIC CONTACTOR, or else the valve will safety out after a few seconds.
Brian, PE, Mechanical Engineer
Hull, MA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

not cheap but worth the price

Best thing I've found to protect against flooding when a drain is not possible due to structural conditions.
a plumber
austin, TX.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works

Quality product that works. The mechanism that shuts off the water is a better design than other products that use a low torque motor to close a valve. The electric box that houses the relay could be a little bigger to facilitate the 10ga wires and controller wires. I didn't get the battery backup because it would be one more thing to maintain and my water pump will be off if the electricity is off. You will need a very large flat screw driver to reset the mechanism if it trips. Every water heater should have one of these shutoffs!
WillsWorks
West Grove, PA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well engineered and easy to install.

Well engineered and easy to install
Stan
Ponce Inlet, FL
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A very good investment to save you money

Placed the shut off valve in the water heater pan in the attic. My heater is 27 years old and will fail soon. This gives me piece of mind and will save me the hastle of replacing the ceiling and dealing with the insurance company.
Gordon the gadget nut
Slidell, Louisiana
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy