Apply to be a TradeMaster!
Main product image of 1" LFWDS-SP-R Lead Free FloodSafe Water Detector Shutoff (120v)
Magnifying glass
Hover image to zoom

1" LFWDS-SP-R Lead Free FloodSafe Water Detector Shutoff (120v)

Brand:
Watts
SKU:
0121581
Rating:
(0)
Q&A:
(0)
1" LFWDS-SP-R Lead Free FloodSafe Water Detector Shutoff (120v)
Magnifying glass
Hover image to zoom
0121581 has been discontinued
Discontinued August 26, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Voltage
120v
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Lead Free
Yes

Description

–
Series WDS FloodSafe Water Detector Shutoff protects the homeowner from catastrophic damage due to the water heater leaking. The FloodSafe will detect the presence of water on the floor beneath the water heater and will automatically shutoff the water supply and power source to the water heater.

NOTE: The LFWDS is not compatible with the Bradford White Icon System made by Honeywell.

Specs

–
Size:

1"

Voltage:

120v

Max Pressure (PSI):

150

Lead Free:

Yes

Product Type:

Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm