Shop Watts
Main product image of 1" LFWDS-E220 Lead Free FloodSafe Electric Water Shutoff (220v)
Magnifying glass
Hover image to zoom

1" LFWDS-E220 Lead Free FloodSafe Electric Water Shutoff (220v)

Brand:
Watts
SKU:
0121582
Rating:
(1)
Q&A:
(0)
1" LFWDS-E220 Lead Free FloodSafe Electric Water Shutoff (220v)
Magnifying glass
Hover image to zoom
$1,263.80 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Voltage
220v
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Lead Free
Yes

Description

–
Sized for 3/4" or 1" (20 or 25mm) water supply lines.

Series WDS and LFWDS FloodSafe Water Detector Shutoff protects the homeowner from catastrophic damage due to the water heater leaking. The FloodSafe will detect the presence of water on the floor beneath the water heater and will automatically shutoff the water supply and power source to the water heater. Optional battery backup unit available (WDS-BB).

Features:
  • Testable and Resettable: The FloodSafe® Water Detector Shutoff can be easily reset by the contractor, home or business owner or plumbing inspector to assure proper operation.
  • Easily installed on new or existing water heaters.
  • No special piping is required.
  • Supplied with a Water Dam for concrete, linoleum, tile or other hard surface flooring.
  • Secure interlocking connector cables are unique to each connecting device.
  • Powered by a safe low-voltage power supply that plugs into a standard 120 VAC wall outlet and is wired using standard thermostat cable (supplied by installer).
  • Employs state-of-the-art water detection technology (no terminals to corrode or to impair operation).
  • Provides contacts for monitored alarm detection systems.
  • Power Cutout Modules for the standing pilot gas fired water heaters retain thermocouple circuit in the event of momentary power outage.
  • Optional WDS-BB battery backup maintains normal operation for up to three days during power outages.
  • Specs

    –
    Size:

    1"

    Voltage:

    220v

    Max Pressure (PSI):

    150

    Lead Free:

    Yes

    Product Type:

    Valve

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    A different use

    I am using the FloodSafe device to turn the water off to the whole house and disconnect the well pump if there is a leak in the utility room where two pressure tanks, two water treatment tanks and a UV light live.
    WillsWorks
    PA
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy