Apply to be a TradeMaster!
Main product image of LFDPG1 3" Pressure Gauge, Lead Free (0-30 psi)
Magnifying glass
Hover image to zoom

LFDPG1 3" Pressure Gauge, Lead Free (0-30 psi)

Brand:
Watts
SKU:
0121645
Rating:
(1)
Q&A:
(0)
LFDPG1 3" Pressure Gauge, Lead Free (0-30 psi)
Magnifying glass
Hover image to zoom
$70.22 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
30 MAX PSI
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Max Temp (F)
176°F Max Temp
Product Highlight: Min Temp (F)
-4°F Min Temp
Product Highlight: Lead Free
Yes
Product Highlight: Mount
Bottom

Description

–
Series LFDPG-1 Bottom-Entry Pressure Gauges are used in commercial, residential, and institutional HVAC applications. These gauges feature ABS polymer cases, Kostil Polymer windows, 1/4" NPT connections, and copper alloy Bourdon tube sensing elements. The LFDPG-1 features Lead Free construction to comply with Lead Free installation requirements. Accuracy is ASME, Type B. Series LFDPG-1 gauges are available in various pressure-rating scales. The dual scale features PSI and kPa measurements.

Features
  • ABS polymer case
  • Kostil polymer window
  • Copper alloy Bourdon sensing element
  • Tin alloy welding
  • 1/4" Lead Free Brass NPT connection
  • ASME Type B accuracy

Specs

–
Dial Size:

3"

Max Pressure (PSI):

30

Connection Size:

1/4"

Max Temp (F):

176°F

Min Temp (F):

-4°F

Lead Free:

Yes

Mount:

Bottom

Measures:

Pressure

Type:

Dry

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

LFDPG1 3" Pressure Gauge Lead Free (0-100 psi)
SKU: 0121647
Watts

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Looks good

Look to be in good quality. Have not installed it yet.
BZ
NJ
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy