Apply to be a TradeMaster!
Main product image of LFDPG1 3" Pressure Gauge Lead Free (0-100 psi)
Magnifying glass
Hover image to zoom

LFDPG1 3" Pressure Gauge Lead Free (0-100 psi)

Brand:
Watts
SKU:
0121647
Rating:
(0)
Q&A:
(0)
LFDPG1 3" Pressure Gauge Lead Free (0-100 psi)
Magnifying glass
Hover image to zoom
$45.20 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Lead Free
Yes
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Max Temp (F)
176°F Max Temp
Product Highlight: Min Temp (F)
-4°F Min Temp
Product Highlight: Mount
Bottom

Description

–
Lead Free Series DPG-1 Bottom-Entry Pressure Gauges are used in commercial, residential, and institutional HVAC applications. It features an ABS polymer case, Kostil Polymer window, 1/4 in. (8mm) NPT connection, and copper alloy Bourdon tube sensing element. Accuracy is ASME, Type B. Available in various pressure rating scales. Dual scale (PSI and kPa).

Features
  • ABS polymer case
  • Kostil polymer window
  • Copper alloy Bourdon sensing element
  • Tin alloy welding
  • 1/4" (8mm) NPT connection
  • ASME Type B accuracy

Specs

–
Dial Size:

3"

Max Pressure (PSI):

100

Lead Free:

Yes

Connection Size:

1/4"

Measures:

Pressure

Max Temp (F):

176°F

Min Temp (F):

-4°F

Mount:

Bottom

Type:

Dry

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" x 1/4" FIP Brass Coupling (Lead Free)
SKU: BRC075-025
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy