Shop Resideo Sale
Main product image of LFDPTG-3 3" Pressure & Temperature Gauge (0-50 psi)
Magnifying glass
Hover image to zoom

LFDPTG-3 3" Pressure & Temperature Gauge (0-50 psi)

Brand:
Watts
SKU:
0121660
Rating:
(21)
Q&A:
(2)
LFDPTG-3 3" Pressure & Temperature Gauge (0-50 psi)
Magnifying glass
Hover image to zoom
$52.47 each
In Stock
In Stock
Get 22 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Min Temp (C)
16°C Min Temp
Product Highlight: Max Temp (F)
320°F Max Temp
Product Highlight: Max Temp (C)
160°C Max Temp
Product Highlight: Min Temp (F)
60°F Min Temp
Product Highlight: Size
3"

Description

–
Series LFDPTG-3 Combination Pressure and Temperature Gauges are used in commercial, residential, and institutional HVAC applications. These gauges are center back entry type models with black enamel steel cases, Kostil Polymer windows, 1/2" (15mm) NPT connections, copper alloy Bourdon tube pressure elements, and bimetal spiral springs. Accuracy is ASME, Type B. Series DPG-5 gauges are available in various pressure rating scales. The dual scale features PSI and kPa measurements. LFDPTG-3 - Center back entry.

Features
  • Black enamel steel case
  • Kostil polymer window
  • Copper alloy Bourdon pressure element
  • Bimetal spiral spring temperature element
  • Tin alloy welding
  • 1/2" (8 mm) NPT connection
  • ASME Type "B" accuracy

Specs

–
Connection Size:

1/2"

Min Temp (C):

16°C

Max Temp (F):

320°F

Max Temp (C):

160°C

Min Temp (F):

60°F

Dial Size:

3"

Size:

3"

Max Pressure (PSI):

50

Material:

Steel Case

Copper

Measures:

Fahrenheit

Celsius

Pressure

Type:

Dry

Lead Free:

Yes

Mount:

Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Primary-Secondary Heating Kit for I-Series Boilers (Combi Models), 807000212
SKU: 807000212
Rinnai

Product Reviews

4.05 out of 21 reviews
81% would recommend this product
4.05
out of 21 Reviews
81% would recommend this product
WRITE A REVIEW
5 star
52%
4 star
29%
3 star
0%
2 star
10%
1 star
10%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

an excellent product

This device works perfectly on my heating boiler. It has a nice sized face and the numbers are easy to read. It would have been better if it came with a 1'2" NPT thread instead of a 1/2" x 1/4" brass bushing. I initially only put teflon tape on the 1/2" thread of the closed bushing and not on the 1/4" thread of the instrument only to have a slight leak. This was corrected when i applied teflon tape to the /4" thread on the gauge.
VS

Most Liked Negative Review

Product leaking

Put it in last week and already leaking
Showing 1-10 of 21 reviews

Good Guage, Adaptor not so good.

Great combination guage for pressure and temperature, with reasonable ranges for hydronic heating system. Mine came without the correct screw-in adaptor. It was not drilled in the center, so was unusable. I had an existing and re-used it. For a new installation, without spares, the adaptor would have been a failure.
John
Colorado
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No thanks

This gauge sits at 8psi when disconnected. It finally makes sense why my boiler psi numbers where so inconsistent from day to day. I did like the size of the dial, it was easy to see and read.
MIKE
Vineland, NJ
1 years ago
Was this review helpful to you?

WATTS really put their name on this?!?!

This "WATTS" goes by many names and they are all garbage but the WATTS LFDPTG-3 is the most expensive. Percision is out of the question, best you can hope for is kind of accurate-ish. Want 2 side-by-side? Nope, its a cheap gauge and the stems are not even close to being true. Either the housing is offset or the stem is slightly bent, both quality issues when manufactured. People buy this garbage based on WATTS reputation, HI, I'm people. You've been warned and shame on WATTS with this money grabbing selfish act. I expect better from a name like WATTS. Cheaper IDENTICAL alternatives (remember it's the same garbage gauge) Honeywell HW-TD-090-NU Bluefin TDC3-75-BKX Resido TD-090
Shareholders over customers
Chicago
2 years ago
Was this review helpful to you?

Ecellent

Very nice tridicator, excellent temperature and pressure ranges for residential boiler, makes measurement easy to read.
Robertomondo
New Durham, New Hampshire
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

This gauge is monitoring the pressure in our home's hydronic heating system.
Swede
ABQ, NM
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ITHEM RECEIVED AS DESCRIBED GOOD QUALITY GOOD PRICE

INSTALLED IN THE OUTPUT LINE OF MY GAS HOT WATER HEATER TO CHECK ON PRESSURE AND WATER TEMPERATURE .AT ANY GIVEN TIME IDEAL GAUGE FOR THIS PURPOSE .
JIM HOME OWNER
PENNSYLVANIA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Dual display is awesome

I used gauge to test temperature regulator operation and operating pressure in a newly restored Clow Gasteam radiator (circa 1917 ). Tested safety relief valve as well.
Ag 85
Bellville Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice P&T gauge

Accurate instrument; large dial is easy to read.
Jack
Hartland, CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice big dial.

Use it as a 2nd tridactor in a better position to read on my hydronic heating system. Like the big dial, easy to read.
StumpyWally
Ballston Spa, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Could use better instructions on installation of gauge well

After initially being installed with the included gauge well, the temperature gauge worked and the pressure gauge did not. What went wrong: The gauge was not screwed into the gauge well fitting far enough to open the o-ring seal of the gauge well to open. One more turn of the gauge opened the well to the boiler water and allowed the pressure gauge to work as expected. Having the temperature gauge work and no leaks present were misleading. Comment: Having the gauge well included by Watts in the gauge package is nice (it makes future changeouts very convenient by not requiring the boiler water to be drawn down), but Watts should include instructions as to the proper install of the gauge when using the well.
Jack of trades
Portland, ME
6 years ago
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is this a 1/4" gauge with a 1/2" adapter?

Asked by Jim 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Jim, thanks for writing in. This gauge has a 1/2" NPT connection and includes a DPG-VR retaining valve with 1/4" threads in case you would like to use it for 1/4".

Was this review helpful to you?

Q: What is the adjustable Red needle for?

Asked by Pete 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The red needle shows the highest pressure the system has reached. It can be reset manually.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy