Apply to be a TradeMaster!
Main product image of 1/2" Bronze Wye Strainer w/ Tapped Retainer Cap, Lead Free
Magnifying glass
Hover image to zoom

1/2" Bronze Wye Strainer w/ Tapped Retainer Cap, Lead Free

Brand:
Watts
SKU:
0123081
Rating:
(0)
Q&A:
(0)
1/2" Bronze Wye Strainer w/ Tapped Retainer Cap, Lead Free
Magnifying glass
Hover image to zoom
$71.03 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Lead Free
Yes

Description

–
Series 777S, S777S Wye-Pattern Bronze Strainers feature a wye-pattern, bronze body and a retainer cap tapped for closure plug. Model 777S has threaded end connections and is available in sizes 1/2" to 4" (15 to 100mm). Model S777S has solder end connections and is available in sizes 1/2" to 2" (15 to 50mm). Maximum Pressure: 400psi (27.6 bar) WOG, 125psi (8.6 bar) WSP for sizes 1/2 - 3 in. and 300psi (20.7 bar) WOG; 125psi (8.6 bar) WSP for size 4 in.

Specs

–
Size:

1/2"

Material:

Bronze

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Connection Type
Connection Method
1/2"
Bronze
FNPT x FNPT
Threaded
1/2" 77SM1 Cast Iron Wye Strainer w/ Tapped Blowdown
SKU: 0220202
1/2"
Cast Iron
FNPT x FNPT
Threaded
1/2"
Bronze
FNPT x FNPT
Threaded
1/2"
Cast Iron
FNPT x FNPT
Threaded
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy