Apply to be a TradeMaster!
Main product image of 1/2" Bronze Wye Strainer, Lead Free (Threaded)
Magnifying glass
Hover image to zoom

1/2" Bronze Wye Strainer, Lead Free (Threaded)

Brand:
Bluefin
SKU:
WYET050
Rating:
(23)
Q&A:
(9)
1/2" Bronze Wye Strainer, Lead Free (Threaded)
Magnifying glass
Hover image to zoom
$9.78 each
BOX UP & SAVE 18%
$128.32 box of 16
$8.02 each
In Stock
In Stock
Get 99 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Pressure Rating
200 psi
Product Highlight: Thread Type
Female Thread Type

Description

–
1/2" Bronze Wye Strainer (Threaded)

Specs

–
Screen Mesh:

20

Size:

1/2"

Material:

Bronze

Lead Free:

Yes

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Pressure Rating:

200 psi

Thread Type:

Female

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Connection Method
Connection Type
CURRENT ITEM
Product Image of 1/2" Bronze Wye Strainer, Lead Free (Threaded)
1/2" Bronze Wye Strainer, Lead Free (Threaded)
SKU: WYET050
(23)
1/2"
Bronze
Threaded
FNPT x FNPT
1/2"
Cast Iron
Threaded
FNPT x FNPT
1/2"
Cast Iron
Threaded
FNPT x FNPT

You May Also Need

3/4" Bronze Wye Strainer, Lead Free (Threaded)
SKU: WYET075
Bluefin

Product Reviews

4.57 out of 23 reviews
91% would recommend this product
4.57
out of 23 Reviews
91% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
13%
3 star
0%
2 star
4%
1 star
4%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Exactly what I needed.

My municipal water supply seems to occasionally have a lot of rust debris, especially when a local water main is worked on. This clogs my facets and causes extreme wear on the water valves. I expect this strainer to take care of these problems. I used many Y strainers where I used to work to prevent exactly the same problems. I also appreciated the fast delivery considering the extreme weather along the East Coast when I ordered.
VS

Most Liked Negative Review

Small orifice, will create a flow restriction .

I was disappointed to see passageway choked down to a much smaller that full port. It looked like 5/8"to 3/4". After paying so much money and attention to have the best possible flow rate very aggravating. Supplyhouse.com does great with prices and delivery but I was stuck on a weekend and even on a weekday, it's a two day delay. I haven't actually looked down the bore of more expensive strainers.
Showing 1-10 of 23 reviews

DOn't purchase

After repeated attempts I was unable to get this unit to not leak through the threads.
Bob
Las cruces, NM
11 months ago
Was this review helpful to you?

A great filter at a great price.

Used for filter screening water for a water-powered Zoeller back-up sump pump.
Japes
Indiana
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy again

it fit perfect should do the job part looks well made
gunner
hays ks
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I would buy this product again.

Yes, your products are always great and the delivery time. The shipping time is always dead on. At least there's somebody out there that knows what's going on.
Jake
Minnesota
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good system enhancement

Added as part of a major system overhaul to a six zone radiant heating system. Easy to install and it should keep the tubing a bit cleaner.
Pelorus
South Coast, Massachusetts
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great value

Wye strainer was just what I needed, good product & great value. I would buy again. Item arrived by date promised.
DougVA
Bakersfield, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Small orifice, will create a flow restriction .

I was disappointed to see passageway choked down to a much smaller that full port. It looked like 5/8"to 3/4". After paying so much money and attention to have the best possible flow rate very aggravating. Supplyhouse.com does great with prices and delivery but I was stuck on a weekend and even on a weekday, it's a two day delay. I haven't actually looked down the bore of more expensive strainers.
Bill
NY
4 years ago
Was this review helpful to you?

I bought another

This filter is required and gets all the poop out.
Dennis
Orr MN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

this is the one to get

easy to check and flush , perfect for the job
fuzzywas
north chili,ny
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

well built

used this on my boiler to catch any debris that might get into the system from the water supply feed.
Mark
clifton park, ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

9 Questions
9 Questions
ASK A QUESTION

Q: Is this suitable for use in a low pressure (12 psi) steam system?

Asked by Jake 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Jake! Yes, the WYET075 should be suitable for a 12 psi steam system.

Was this review helpful to you?

Q: What mesh size is the included screen? Are screens available in different mesh sizes?

Asked by Kevin 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

The size of the mesh filter is 0.4 mm.

Was this review helpful to you?

Q: Is the strainer stainless steel or another material

Asked by brian 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The strainer screen is made of stainless steel.

Was this review helpful to you?

Q: Can be used with natural gas?

Asked by Newbie 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This product is for use in a domestic water system. It is not rated for use with gas.

Was this review helpful to you?

Q: Can this valve be installed vertically?

Asked by mark 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes it can

Was this review helpful to you?

Q: Hi, I bought 3/4 stainer a week ago. Could you clarify the size of screen mesh?

Asked by SKV 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The size of the mesh filter is 0.4 mm.

Was this review helpful to you?

Q: Can you use this in a hot water boiler

Asked by Dan 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, you could.

Was this review helpful to you?

Q: WHAT IS MESH SIZE?

Asked by DICK 13 years ago

Add your answer

* Required Field
-

Refers to the copper wire screen trap in the fitting to filter out any debris the the water that could get to the appliance.

Was this review helpful to you?

Q: Can this strainer be used on potable water?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it can.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy