Apply to be a TradeMaster!
Main product image of 3/4" LFB6800-LL 3-Piece Full Port Threaded Brass Ball Valve, Latch-Lok Handle (Lead Free)
Magnifying glass
Hover image to zoom

3/4" LFB6800-LL 3-Piece Full Port Threaded Brass Ball Valve, Latch-Lok Handle (Lead Free)

Brand:
Watts
SKU:
0123246
Rating:
(0)
Q&A:
(0)
3/4" LFB6800-LL 3-Piece Full Port Threaded Brass Ball Valve, Latch-Lok Handle (Lead Free)
Magnifying glass
Hover image to zoom
$240.80 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Size: 
3/4"

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever, Locking Handle
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full

Description

–
0123246 is a 3/4" LFB6800-LL 3-Piece Full Port Threaded Brass Ball Valve, Latch-Lok Handle (Lead Free) manufactured by Watts.

Specs

–
Material:

Brass

Port Type:

Full

Connection Method:

Threaded

Handle Style:

Lever

Locking Handle

Lead Free:

Yes

Valve Construction:

3 piece

Connection Type:

FNPT x FNPT

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy