Shop Watts
Main product image of 2" LF777SM3-20 Lead Free Bronze Wye Strainer (Threaded)
Magnifying glass
Hover image to zoom

2" LF777SM3-20 Lead Free Bronze Wye Strainer (Threaded)

Brand:
Watts
SKU:
0124006
Rating:
(0)
Q&A:
(0)
2" LF777SM3-20 Lead Free Bronze Wye Strainer (Threaded)
Magnifying glass
Hover image to zoom
$669.22 each
In Stock
In Stock
Get 6 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Pressure Rating
125 psi (WSP), 400 psi (WOG)

Description

–
Series 777S, S777S Wye-Pattern Bronze Strainers are designed to protect system components from dirt, rust and other damaging debris in the piping system. This series features a retainer cap tapped for closure plug.

Features
  • Bronze body
  • Wye-pattern
  • Retainer cap tapped for closure plug

    777S -1/2" - 4" (15 - 100mm) threaded connections

    Specifications
    A wye-pattern bronze strainer to be installed as indicated on the plans. The strainer must have retainer cap tapped for closure plug. Strainer shall be rated to 400psi (27.6 bar) WOG @210ºF (99ºC); 125psi (8.6 bar) WSP @ 353ºF (178ºF) for sizes 1/2" - 3" (15 - 75mm) and 300psi (20.7 bar) WOG @ 210ºF (99ºC); 125psi (8.6 bar) @ 353ºF (178ºC) for size 4? (100mm).
    Strainer shall be a Watts Regulator Company Series 777S(threaded ends) or S777S (solder ends)
  • Specs

    –
    Size:

    2"

    Lead Free:

    Yes

    Connection Method:

    Threaded

    Connection Type:

    FNPT x FNPT

    Material:

    Bronze

    Thread Type:

    Female

    Pressure Rating:

    125 psi (WSP)

    400 psi (WOG)

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    Compare Similar Products

    Brand
    Size
    Connection Method
    Connection Type
    Material
    Thread Type
    CURRENT ITEM
    Product Image of 2" LF777SM3-20 Lead Free Bronze Wye Strainer (Threaded)
    2" LF777SM3-20 Lead Free Bronze Wye Strainer (Threaded)
    SKU: 0124006
    2"
    Threaded
    FNPT x FNPT
    Bronze
    Female
    2"
    Threaded
    FNPT x FNPT
    Bronze
    Female
    2"
    Threaded
    FNPT x FNPT
    Brass
    Female
    2"
    Threaded
    FNPT x FNPT
    Cast Iron
    Female
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy