Shop Watts
Main product image of 2" 77SI Cast Iron Wye Strainer (Threaded)
Magnifying glass
Hover image to zoom

2" 77SI Cast Iron Wye Strainer (Threaded)

Brand:
Watts
SKU:
0220081
Rating:
(9)
Q&A:
(7)
2" 77SI Cast Iron Wye Strainer (Threaded)
Magnifying glass
Hover image to zoom
$120.20 each
In Stock
In Stock
Get 9 Wed, Oct 28
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Cast Iron
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Pressure Rating
400 psi @ 150ºF (WOG), 250 psi @ 406ºF (WSP)

Description

–
"Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only."

Maximum Pressure (non shock): 400psi (27.6 bar) @ 150°F (66°C) WOG
250psi (17.2 bar) @ 406°F (208°C) WSP

Series 77SI Cast Iron, Wye-Pattern Strainers feature a wye-pattern, iron body with NPT threaded connections, stainless steel screen, threaded iron retainer cap with non-asbestos gasket and blow-down connection. Series 77SI has machined seat that allows the screen to be self-aligning to assure a perfect fit.

Specs

–
Size:

2"

Material:

Cast Iron

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Application:

Plumbing

Thread Type:

Female

Pressure Rating:

400 psi @ 150ºF (WOG)

250 psi @ 406ºF (WSP)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Size
Material
Connection Method
Connection Type
Thread Type
CURRENT ITEM
Product Image of 2" 77SI Cast Iron Wye Strainer (Threaded)
2" 77SI Cast Iron Wye Strainer (Threaded)
SKU: 0220081
(9)
2"
Cast Iron
Threaded
FNPT x FNPT
Female
2"
Bronze
Threaded
FNPT x FNPT
Female
2"
Brass
Threaded
FNPT x FNPT
Female
2"
Bronze
Threaded
FNPT x FNPT
Female

You May Also Need

Product Reviews

4.33 out of 9 reviews
88% would recommend this product
4.33
out of 9 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
56%
4 star
22%
3 star
22%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

YES

EXCELLENT PRODUCT AND EXCELLENT SERVICE, THANK YOU
ALEX
MEXICO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As described , good quality and great customer service.

As described, fast shipping and most important, great customer service, would not do business anywhere else for this product or any other product.
cci
ebensburg pa
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Once received it was as expected

Good about following up on order when lost. Pushing for better delivery on second fell short by 3 days.
Ramco
Burley, Id
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A necessary compliment for pumps

Used before the pump for a dedicated filter circuit for my 1500 gallon boiler To filter out the hard water calcium carbonate precipitate that forms are the water temperature increases.
Bob the builder
Woodbury , Vermont
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Plug not included

This strainer does not include a plug. Make sure to order a 3/8" plug to go with it.
AES
Omaha, NE
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product for the money

Good solid product.
Chick the plumber.
Maine
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good value

It is what shown. good threads but no 1/2" plug for cleanout.
ecde...
Petoskey MI
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Gets the Job Done, Did not leak!

A solid if not beautiful casting. Installed with no issues or leaks. Filter mesh was solidly installed and should stay in place.
PG
Eagleville, PA
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Basic Inexpensive

I used this on water to water heat pump on the ground loop coming in to the heat pump. Much cheaper than equivalent brass strainer. I have an air eliminator so iron is OK, but with the cold water going through it there is lots of sweating and already some rust on the outside. I'll have to wrap it well with pipe insulation...
Merchant response
16 years ago
Insulating the pipe will help with the issue, a great option for this is our Insul-Lock insulation made by K-Flex: http://www.pexsupply.com/K-Flex-B247000
hot@home
Nanaimo, BC
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

7 Questions
7 Questions
ASK A QUESTION

Q: Does this strainer come with a plug for the drain/blow off port?

Asked by RG 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, it does not. The 3/4" model has 3/8" FNPT threads on the drain.

Was this review helpful to you?
-

The unit I received did not come with a plug.

Was this review helpful to you?

Q: Can you buy smaller mesh screens for it. I want to remove sediment from my boiler water as it is plugging up my mixing valve.

Asked by Just fix it the newbie 13 years ago

Add your answer

* Required Field
-

I am unaware of any alternate strainers. But here is a caution: don't install a strainer in the main supply or return of the boiler - install it in a side-stream, so if the strainer plugs, it won't cut off the flow through the boiler.

Was this review helpful to you?
-

Yes, you can put a screen in to filter out particulates. I use my Y in a water fall. A screen keeps the ports on the water fall open. The smakker the screen, the more impurities you will collect. ( these may have to be removed later by taking the Y apart. ) You can also predict that if the screen gets really small flow diminishes his may make you wish your had not messed with it. So here's a way to get the size correct. Take mason Jar an collected some watering it. If you see no particulates in check in the morning with a bigger sample ( gallon jug). When you can identify the size of the parch clues you can buy a filter to control them. Go down to home depot and ask them for screen to habdkle the particles you have seen. They can probably set you uo with a screen you can just wad up and shove in the Y to control particulate. Make sure it is big enough to make water flow through it but noy occlue the flow altoether. lohn

Was this review helpful to you?
- grzes

To add to the previous comment: The main purpose of the strainer is to be in the main flow. If you install it on the side-stream, it is basically useless, because not all of the particles are going to be restrained in the mesh. The bottom line is, if you install the strainer, make sure you clean it on the regular basis. Otherwise don't bother, because you can cause a lot of damage to the boiler, if the mesh clogs and flow is significantly reduced. A lot of times in more delicate systems two manometers are installed before and after the strainer in order to monitor the flow. If the pressure on the downstream side (after the strainer) drops by +-10%, it is about time to clean the mesh. Again monitor and service your system on the regular basis. The plug size is 3/8" for the 1" strainer, and 1/2" for 1-1/4" strainer.

Was this review helpful to you?

Q: I bought the 2" version of the Iron Wye Strainer. I cannot remove the screen retainer plug using 18" pipe wrenches. I want to make sure I can get it off before installing it to the system. It looks like the plug was installed into the fitting body without thread compound and then painted over. Any suggestions appreciated. Yes, I have thought about using bigger wrenches but then I'd have to buy them just for this.

Asked by Stephen 14 years ago

Add your answer

* Required Field
-

My contractor did not have problems removing the plug and replacing it with a pressure gauge.

Was this review helpful to you?
-

Stephen: Have you tried using a cheater bar? I find a 2 foot piece of pipe over an 18" pipe wrench is usually enough leverage to open anything I have. Good Luck, Brad

Was this review helpful to you?
-

Hit it with a 24" and it should break loose, I don't think I had too much trouble with mine.  Hope this helps

Was this review helpful to you?
-

Heat the plug up using a propane or other torch, to soften up the paint. Then wire brush the plug threads and apply a penetrating fluid such as Liquid Wrench or Thrust (WD40 doesn't usually work for this,) and let set for 10-15 minutes. Then try your wrenches. If it does not turn, reheat the plug (The penetrating fluid is flammable so be sure your working outside or over a noncombustible floor)then try your wrenches. I hope this helps. If your piping a lot of 2" you should be using 24" wrenches. Gary

Was this review helpful to you?
-

I recall buying one of these, but did not have to use it.  That said, the plug should come out.  Perhaps if he has access to a substantial vise to clamp it in (by the hex surface on the body) and a short length of pipe to slip over the wrench handle (cheater), he could get enough torque on it to get it out. 

Was this review helpful to you?
-

Try using a cheater pipe to put over the handles of your pipe wrenches which will give you more leverage.

Was this review helpful to you?
-

I would heat it with a torch.

Was this review helpful to you?
-

Hi: Its cast iron and super strong so you will not break it. Put it in a big bench top vice and use a cheater bar ( Like a piece of black or galvanized pipe ) 24-36 inches long that fits over the end of your pipe wrench. That should allow you to break it free. John

Was this review helpful to you?

Q: cAN THIS WYE STRAINER BE USED FOR NATURAL GAS.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This part is not UL/FM rated. It cannot be used with natural gas.

Was this review helpful to you?

Q: How is this installed

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The strainer must be pointing down in order for it to function as intended.

Was this review helpful to you?

Q: can strainer be placed in vertical application

Asked by mike 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This is not recommended by the manufacturer.

Was this review helpful to you?

Q: What particle size will the mesh strainer remove from the water? I need a very fine screen for the application I have in mind.

Asked by wbarlow 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This strainer has #20 mesh. It will remove particles larger than .841 millimeters.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy