Apply to be a TradeMaster!
Main product image of Repair Kit for Watts 70A Series Low Temp Tempering Valve, 1/2" 70A-RK & 3/4" L70A-RK (Lead Free)
Magnifying glass
Hover image to zoom

Repair Kit for Watts 70A Series Low Temp Tempering Valve, 1/2" 70A-RK & 3/4" L70A-RK (Lead Free)

Brand:
Watts
SKU:
0125130
Rating:
(3)
Q&A:
(1)
Repair Kit for Watts 70A Series Low Temp Tempering Valve, 1/2" 70A-RK & 3/4" L70A-RK (Lead Free)
Magnifying glass
Hover image to zoom
$127.22 each
In Stock
In Stock
Get 3 Tomorrow, Oct 9
Order by 6PM, receive Tomorrow

This item replaces: 0869130

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 3/4"
Product Highlight: Used With
Low Temperature Valves
Product Highlight: Lead Free
Yes

Description

–
**Lead Free

Repair Kit for Watts 70A Series Low Temperature Tempering Valve, 1/2" 70A-RK & 3/4" L70A-RK

Kit Includes:
O-Ring
Spring
Thermostat

Specs

–
Size:

1/2"

3/4"

Used With:

Low Temperature Valves

Lead Free:

Yes
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
3.33 out of 3 reviews
67% would recommend this product
3.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Worked great, delivered next day

Replaced elements in an older non leadfree valve assembly. Thankfully the engineers used some sense and did not change the size of the element. worked perfectly
repair guy
Central Ohio
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked well

As advertised.
jack of all trades
upstate ny
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thermostat for Watts DHW Tempering Valve

Watts sells their "normal" Tempering valve that delivers scaldingly hot water (120-160 degF) and is widely available in plumbing stores. But their low-temperature model (100-130) that makes sense for normal domestic hot water is much harder to find. I wanted to replace my high-temp thermostatic element with a low temp element, and after checking the model number with Ped Supply I placed my order. Apparently it was not correct, because I still get scalding water from my faucets, making the whole valve assembly a useless accessory. It amazes me that Watts does not make the low temp version more widely available. I was disappointed by this attempt to upgrade my valve.
Gene
Central Connecticut
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: so is this for the 100-130 valve?

Asked by Meyer 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this is the repair kit listed for the LFL70A valves.

Was this review helpful to you?