Apply to be a TradeMaster!
Main product image of Lead Free Repair Kit for Watts 1/2"-3/4" 70A Series Tempering Valve (70A-RK)
Magnifying glass
Hover image to zoom

Lead Free Repair Kit for Watts 1/2"-3/4" 70A Series Tempering Valve (70A-RK)

Brand:
Watts
SKU:
0125129
Rating:
(14)
Q&A:
(2)
Lead Free Repair Kit for Watts 1/2"-3/4" 70A Series Tempering Valve (70A-RK)
Magnifying glass
Hover image to zoom
$49.71 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 6PM, receive Monday
This item replaces: 0869100

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Used With
Standard Valves
Product Highlight: Lead Free
Yes

Description

–
Includes: O-ring, Spring, and Thermostat

Specs

–
Size:

1/2"

Used With:

Standard Valves

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.14 out of 14 reviews
93% would recommend this product
4.14
out of 14 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
57%
4 star
29%
3 star
0%
2 star
0%
1 star
14%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Used in a Watts 70a with 1997 manufacture date

When I first opened up the original valve I was surprised that the replacement does not look like it fits. I was reluctant to install it. (see image) After being assured by Watts direct that it does fit, I installed it. It does function in this 1997 Watts 70a. The original value has a dial that ranges from 120-160 degrees. In my application, this replacement does not match that range. It is running on the hotter side.
VS

Most Liked Negative Review

Low temp thermostat doesn't work!

I bought this to replace the thermostat on my Watts 70A mixing valve. First of all, it's just stupid to have the "standard" 70A temperature range be 120-160 degrees, that's just barely useable at the low end of the range. Way too hot for normal household use. With the L70 repair kit it should reduce the temperature by 20 degrees at the low end (range of 100-130 degrees). So you can imagine my surprise when the water temperature at my taps went UP by 6 degrees! I'm scrapping the Watts valve and going with a valve that meets ASSE 1017 & ASSE 1070 standards.
Showing 1-10 of 14 reviews

I would use this item again

I would use this item again Work great
Ed
Enfield
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Received Quickly

I have not installed this yet but it arrived very quickly and the price was great.
Jerry
west simsbury,ct
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Mixing Valve

Great job. timely delivery. Fits and works properly.
Kirk
Arizona
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service

Excellent next day delivery. Will buy other items as may be needed.
Charlie
Painesville OH
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Used in a Watts 70a with 1997 manufacture date

When I first opened up the original valve I was surprised that the replacement does not look like it fits. I was reluctant to install it. (see image) After being assured by Watts direct that it does fit, I installed it. It does function in this 1997 Watts 70a. The original value has a dial that ranges from 120-160 degrees. In my application, this replacement does not match that range. It is running on the hotter side.
TJL
Connecticut
8 years ago
Was this review helpful to you?

Mixing valve

Simple repair kit. Had everything I needed and was shipped very promptly. Impressed!!
Jabba
Vt
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

repaired tempering valve

used this kit and rebuilt an old tempering valve, the water temperature since, while not perfectly consistent, is much more even.
jb
maine
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service returning and getting another part.

Ordered a Watts regulator to replace 20 yr old broken one. Put the regulator in an the pressure shot up to 65-75 psi on the burner, from 20 psi!! Spoke to customer service an they shipped another one out in 2-days! no charge. They also said other parts might also be no good, seeing they were 20 yrs old. Sure enough, the Hy-Vent, expansion tank, and mixing valve were corroded. Installed all an the burner is running great!! The customer service, prices, and friendly people have made me a regular customer! Keep up the great work!!!!!
Franco
Plymouth, Mass
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great time saver

If you are in an area with high mineral content in the water, you can recommend that the customer turn the mixing valve handle one a month. When the valves finally stick, this is a great time saver versus replacing the entire valve.
KENTAz
Tucson, AZ
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy this again.

This worked out well for me, I had a valve I took out years ago for poor hot water and it was frozen and couldn't turn it. So it was good I could just get a kit and change it in the old one so I had one ready to go in.
Dan
Southwick,Ma
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does this lead free repair kit fit and work with an older 70A valve that is not lead free?

Asked by BigTim 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it will.

Was this review helpful to you?

Q: Does this same repair kit number fit for both size 1/2 and 3/4 size tempering valve? I have a 3/4" valve...which one should I use? Where can I find step by step procedure on how to install this repair kit?

Asked by Hank 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this repair kit fits both the 1/2" and the 3/4" tempering valves. For installation instructions see here: http://www.watts.com/pdf/1910210.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy