Shop Watts
Main product image of 3/4" LFBRVM1 Threaded x Threaded x Compression Combination Ball Valve and Relief Valve, 80 PSI (Lead Free)
Magnifying glass
Hover image to zoom

3/4" LFBRVM1 Threaded x Threaded x Compression Combination Ball Valve and Relief Valve, 80 PSI (Lead Free)

Brand:
Watts
SKU:
0125564
Rating:
(0)
Q&A:
(0)
3/4" LFBRVM1 Threaded x Threaded x Compression Combination Ball Valve and Relief Valve, 80 PSI (Lead Free)
Magnifying glass
Hover image to zoom
$109.65 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT x FNPT x Compression Connection
Product Highlight: Material
Copper Alloy
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
80 MAX PSI

Description

–
Series LFBRVM1, Combination Ball Valve and Relief Valve is an easy to install two-in-one device. Designed to be used as water heater shutoff valves to provide both a means to shut off the water supply to the water heater and to provide protection against excess water pressure caused by thermal expansion.The Series LFBRVM1 features Lead Free* construction to comply with Lead Free* installation requirements.

These valves use a Lead Free* body full port valve design which includes PTFE seats and a blow out proof stem design. The relief valve section includes a Viton® disc and stainless steel spring.

Features
  • Easy Installation - Installs in any position
  • Low profile design
  • Full port ball valve with virgin PTFE seats
  • Blowout proof stem

Specs

–
Size:

3/4"

Connection Type:

FNPT x FNPT x Compression

Connection Method:

Threaded

Compression

Features:

Relief Outlet

Lead Free:

Yes

Material:

Copper Alloy

Handle Style:

Lever

Valve Construction:

2 piece

Max Pressure (PSI):

80

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy