Shop Watts
Main product image of 3/4" LFBRVM1 PEX x PEX x PEX Combination Ball Valve and Relief Valve, 125 PSI (Lead Free)
Magnifying glass
Hover image to zoom

3/4" LFBRVM1 PEX x PEX x PEX Combination Ball Valve and Relief Valve, 125 PSI (Lead Free)

Brand:
Watts
SKU:
0125566
Rating:
(0)
Q&A:
(0)
3/4" LFBRVM1 PEX x PEX x PEX Combination Ball Valve and Relief Valve, 125 PSI (Lead Free)
Magnifying glass
Hover image to zoom
$109.65 each
In Stock
In Stock
Get 90 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
PEX Connection
Product Highlight: Material
Copper Alloy
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
This 3/4" lead free combination ball valve and relief valve is used in commercial and residential applications on water heater installations. It consists of a lead free bronze full port body with 3/4 PEX x PEX reduced port inlet and outlet connections, chrome plated lead free brass ball, blowout-proof lead free brass stem, PTFE seats, stem packing, and stem thrust bearing, Viton relief ball, stainless steel relief spring, brass adapter, and zinc plated carbon steel handle. The relief valve outlet includes a drain tube connection with a 3/4" PEX fitting. It has a low profile design and can be installed in any position. It is for applications that require a means to shut off the water supply to the water heater and for providing protection from excess water pressure caused by thermal expansion. The pressure rating is 400 psi and the pressure relief is set at 125 psi (8.6 bar).

Features
  • Easy installation
  • Low profile design
  • Full port ball valve
  • Blowout proof stem

Specs

–
Size:

3/4"

Connection Method:

PEX Crimp

Max Pressure (PSI):

125

Valve Construction:

2 piece

Material:

Copper Alloy

Lead Free:

Yes

Connection Type:

PEX

Features:

Relief Outlet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy