TM_Acquisition-S
1-1/4" LF25AUB-Z3 Pressure Reducing Valve (Press)
Hover image to zoom

1-1/4" LF25AUB-Z3 Pressure Reducing Valve (Press)

Brand:
Watts
SKU:
0125574
Rating:
(79)
Q&A:
(21)
1-1/4" LF25AUB-Z3 Pressure Reducing Valve (Press)
Hover image to zoom
$816.43 each
Out of Stock
Out of Stock
Get it Wed, Oct 18 - Wed, Oct 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Material icon
Brass
Max Pressure (PSI) icon
75 PSI
Min Pressure (PSI) icon
25 PSI
Inlet Type icon
Copper Press
Outlet Type icon
Copper Press
Size icon
1-1/4"

Description

Maximum Working Pressure: 300psi (21 bar)
Adjustable Reduced Pressure Range: 25 to 75psi (172 to 517 kPa)
Standard Pressure Setting: 50psi (344kPa)

Series LF25AUB-Z3 Lead Free Water Pressure Reducing Valves are used in commercial and residential applications to reduce incoming water pressure for protection of plumbing system components and to reduce water consumption. It consists of a Lead Free brass body construction, union inlet connection, integral stainless steel strainer and high temperature resistant reinforced diaphragm for hot water. The Series LF25AUB-Z3 is available with a variety of end connections including: threaded, solder, PEX, quick-connect and CPVC with both union and double union connections. Series LF25AUB-Z3 has an adjustable pressure range and is serviceable in-line.

Specs

Size:

1-1/4"

Pressure Range:

25 to 75 psi

Min Pressure (PSI):

25

Max Pressure (PSI):

75

Max Inlet Pressure:

300 PSI

Temperature Range (F):

33°F to 160°F

Inlet Type:

Copper Press

Outlet Type:

Copper Press

Material:

Brass

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy