Apply to be a TradeMaster!
Main product image of 1/2" LFN45BM1 Pressure Reducing Valve (Press)
Magnifying glass
Hover image to zoom
1/2" LFN45BM1 Pressure Reducing Valve (Press)
Magnifying glass
Hover image to zoom
0125577 has been discontinued
Discontinued April 21, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
1/2" LFN45BM1 Pressure Reducing Valve (Press)
Brand:
Watts
SKU:88006876
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Material
Cast Copper Silicon Alloy
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Min Pressure (PSI)
25 PSI
Product Highlight: Inlet Type
Copper Press
Product Highlight: Outlet Type
Copper Press
Product Highlight: Size
1/2"

Description

–
NPT threaded female inlet x NPT female outlet

Overview

Series LFN45B-M1 Water Pressure Reducing Valves are designed to reduce incoming water pressure to a sensible level to protect plumbing system components and reduce water consumption. The LFN45B features Lead Free construction to comply with Lead Free installation requirements. This series is suitable for water supply pressures up to 400 psi and may be adjusted from 25 – 75 psi. The standard setting is 50 psi. All parts are quickly and easily serviceable without removing the valve from the line. The standard bypass feature permits the flow of water back through the valve into the main when pressures, due to thermal expansion on the outlet side of the valve, exceed the pressure in the main supply.

Features
  • Integral stainless steel strainer
  • Thermoplastic seat & cage
  • Lead Free cast copper silicon alloy body construction
  • Serviceable in line
  • Bypass feature controls thermal expansion pressure
  • Sealed spring cage on all models for accessible outdoor or pit installations

Specs

–
Size:

1/2"

Pressure Range:

25 to 75 psi

Max Pressure (PSI):

75

Min Pressure (PSI):

25

Temperature Range (F):

33°F to 180°F

Outlet Type:

Copper Press

Inlet Type:

Copper Press

Material:

Cast Copper Silicon Alloy

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm