Shop Watts
Main product image of 3/8" LFUSG-B-SC M3 Under Sink Guardian Thermostatic Mixing Valve w/ Satin Chrome Finish (Lead Free)
Magnifying glass
Hover image to zoom

3/8" LFUSG-B-SC M3 Under Sink Guardian Thermostatic Mixing Valve w/ Satin Chrome Finish (Lead Free)

Brand:
Watts
SKU:
0204153
Rating:
(0)
Q&A:
(0)
3/8" LFUSG-B-SC M3 Under Sink Guardian Thermostatic Mixing Valve w/ Satin Chrome Finish (Lead Free)
Magnifying glass
Hover image to zoom
$539.17 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression x Compression Connection
Product Highlight: Size
3/8"
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Min Temp (F)
80°F Min Temp
Product Highlight: Material
Brass
Product Highlight: Finish
Satin Chrome

Description

–
This 3/8" Under Sink Guardian lead free thermostatic mixing valve is used in commercial and residential applications to control the hot water temperature and minimize the potential for accidental scalding. It is suitable for kitchen and bath installations where the water delivered to the fixtures is intended for bathing or washing. The double throttling design controls both the hot and cold water supply to the mixed outlet. This valve consists of a lead free brass body with satin chrome finish, 3/8" male compression fittings, copper thermostat, check valves, integral strainer with 40 mesh stainless steel screens, and a tamper resistant locking cap. The maximum working pressure is 150 psi (1034 kPa). The water temperature can be field adjusted between 80 to 120 degrees F (27 to 49 degrees C). The recommended maximum temperature is 110 degrees F (43 degrees C). This product meets the reduced Q test statistic criteria of 0.5 ppb for lead per Section 9.5.1.1 of NSF/ANSI/CAN 61.

Features
  • Accurate temperature control with low pressure drop
  • Built-in check valves prevent hot and cold water cross flow
  • Provides superior flow rate between 0.25 and 2.5 GPM
  • ASSE 1070 listed and CSA certified
  • Meets the reduced Q test statistic criteria of 0.5 ppb for lead per Section 9.5.1.1 of NSF/ANSI/CAN 61

Specs

–
Connection Type:

Compression x Compression

Size:

3/8"

Max Temp (F):

120°F

Min Temp (F):

80°F

Material:

Brass

Finish:

Satin Chrome

Max Pressure (PSI):

150

Lead Free:

Yes

Min Pressure (PSI):

30

Application:

Point of Use

Min Flow (GPM):

0.25

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy