Apply to be a TradeMaster!
Main product image of 1/2" WAS Anti-Sweat Valve
Magnifying glass
Hover image to zoom

1/2" WAS Anti-Sweat Valve

Brand:
Watts
SKU:
0215476
Rating:
(1)
Q&A:
(1)
1/2" WAS Anti-Sweat Valve
Magnifying glass
Hover image to zoom
$104.83 each
In Stock
In Stock
Get 3 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression x Compression Connection
Product Highlight: Size
1/2"
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–
Series WAS Anti-Sweat Valves for Water Closets are used in residential applications for mixing hot water with cold supply water to avoid condensation build-up on the outside of the water closet, and to temper the water inside the toilet tank. It consists of a brass body construction with compression end or IPS connections.

Specs

–
Size:

1/2"

Type:

Anti-Sweat Valve

Max Temp (F):

180°F

Connection Type:

Compression x Compression

Connection Method:

Compression

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Connection Method
CURRENT ITEM
1/2"
Compression x Compression
Compression
1/2"
Compression x Compression
Compression
1/2"
Compression x Compression
Compression

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

great value low cost

This is a great product and it cost one third the price quoted by the local plumbing supply house. I believe they may be manufactured by the same company, just marketed under another name. Jerry
Jerry
Elizabethton TN
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: how do I adjust the mix ratio - temperature?

Asked by bob 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Turn the slotted screw to the right to decrease the temperature, and left to increase it. Completely turn the screw to the right to shut off the hot water.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy