Shop Resideo Sale
Main product image of 1/2" Brass Anti-Sweat Valve w/ Nuts
Magnifying glass
Hover image to zoom

1/2" Brass Anti-Sweat Valve w/ Nuts

Brand:
Bluefin
SKU:
ASV050
Rating:
(2)
Q&A:
(0)
1/2" Brass Anti-Sweat Valve w/ Nuts
Magnifying glass
Hover image to zoom
$20.58 each
BOX UP & SAVE 5%
$196.50 box of 10
$19.65 each
In Stock
In Stock
Get 107 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression x Compression Connection
Product Highlight: Size
1/2"

Description

–
Please Note: This is not manufactured from Lead Free Brass. This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

  • Easy to install
  • Parts can be replaced while valve is installed
  • Genuine spring loaded check valves to prevent cross connection
  • Hot water knob adjustment
  • Easy drain adjustment to prevent freeze up
  • Prevents toilets from sweating

Specs

–
Size:

1/2"

Connection Method:

Compression

Connection Type:

Compression x Compression

Brass Alloy:

C85700

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Size
Connection Method
Connection Type
CURRENT ITEM
Product Image of 1/2" Brass Anti-Sweat Valve w/ Nuts
1/2" Brass Anti-Sweat Valve w/ Nuts
SKU: ASV050
(2)
1/2"
Compression
Compression x Compression
1/2"
Compression
Compression x Compression
1/2"
Compression
Compression x Compression

You May Also Need

1/2" PEX Crimp x 1/2" NPT DZR Brass Female Adapter (Lead Free)
SKU: PXF050-DZR
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Well-made mixing valve.

Prompt delivery. Good price. I use this device to reduce a toilet's supply line sweating in the warmer months, as the house is located in a humid area. It accomplishes that purpose.
Mike
Mid-Atlantic
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Mixer valve a perfect fit.

Easy install and setup. Keeps toilet from sweating.
Greg
Ralston, Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy