Shop Watts
Main product image of 1" LFWDS-SI Lead Free Spark Ignition/Oil Fired FloodSafe Water Detector Shutoff
Magnifying glass
Hover image to zoom

1" LFWDS-SI Lead Free Spark Ignition/Oil Fired FloodSafe Water Detector Shutoff

Brand:
Watts
SKU:
0301017
Rating:
(0)
Q&A:
(0)
1" LFWDS-SI Lead Free Spark Ignition/Oil Fired FloodSafe Water Detector Shutoff
Magnifying glass
Hover image to zoom
$1,064.35 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Voltage
120v
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
210°F Max Temp
Product Highlight: Lead Free
Yes

Description

–
Series LFWDS Floodsafe® Water Detector Shutoff is a safety valve that protects the home or business owner from catastrophic damage due to a water heater leak. The Series LFWDS detects the presence of water on the floor (or in a drain pan) beneath the water heater and automatically shuts off the water supply and power source to the water heater. The LFWDS features Lead Free construction to comply with Lead Free installation requirements.

Features:
  • Testable and Resettable: The FloodSafe Water Detector Shutoff can be easily reset by the contractor, home or business owner or plumbing inspector to assure proper operation.
  • Lead Free cast copper silicon alloy valve body construction
  • Easily installed on new or existing water heaters.
  • No special piping is required.
  • Supplied with a Water Dam for concrete, linoleum, tile or other hard surface flooring.
  • Secure interlocking connector cables are unique to each connecting device.
  • Powered by a safe low-voltage power supply that plugs into a standard 120 VAC wall outlet and is wired using standard thermostat cable (supplied by installer).
  • Employs state-of-the-art water detection technology (no terminals to corrode or to impair operation).
  • Provides contacts for monitored alarm detection systems.
  • Power Cutout Modules for the standing pilot gas fired water heaters retain thermocouple circuit in the event of momentary power outage.

Note: Image may not represent actual product

Specs

–
Size:

1"

Voltage:

120v

Max Pressure (PSI):

150

Max Temp (F):

210°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy