Shop Watts
Main product image of 1/2" 530C Poppet Style Relief Valve
Magnifying glass
Hover image to zoom

1/2" 530C Poppet Style Relief Valve

Brand:
Watts
SKU:
0371271
Rating:
(18)
Q&A:
(2)
1/2" 530C Poppet Style Relief Valve
Magnifying glass
Hover image to zoom
$95.39 each
In Stock
In Stock
Get 41 Tue, Oct 6
Order by today, receive Tuesday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Pressure Set Point
175 psi, 50-175 psi, 50 psi
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Threaded Connection

Description

–
Series 530C Calibrated Pressure Relief Valves are used in commercial, residential and industrial applications to protect against excessive pressure in systems containing water, oil, or air. It consists of a bronze body construction with NPT threaded male inlet and NPT threaded female (drain) outlet connections, stainless steel spring, brass bonnet, Buna-N disc, and Buna-N O-ring. Series 530C has a calibrated adjustment feature for setting the valve to the required relief pressure, and is ideal for by-pass thermal expansion pressure relief (not ASME approved). Model 530FP is for use in fire protection systems.
  • Maximum Pressure: 300psi (20.67 bar).
  • Adjustable Pressure Ranges: Sizes 1/2, 3/4" - 50 to 175psi (3.45 to 12.06 bar)
  • Size 3/4" - 100 to 300psi (6.89 to 20.67 bar)
  • Size Range: 1/2 to 3/4" (15 to 20mm)

Specs

–
Size:

1/2"

Pressure Set Point:

175 psi

50-175 psi

50 psi

Material:

Brass

Application:

Heating

Max Pressure (PSI):

175

Connection Type:

Threaded

ASME:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

#67, 1/8" Auto-Vent

Product Reviews

4.83 out of 18 reviews
100% would recommend this product
4.83
out of 18 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 18 reviews

i would buy this product again

it worked great for the relief valve on my irrigation well pump. 2 other relief valves leaked, but this one worked great.
Me
Florida
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

We installed this as a safety relief valve for our building that was experiencing excess water pressure.
facilities maintenance man
Colorado Springs, CO
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great simple relief valve

Needed a higher relief for hot water make up. Works perfectly.
Mwalt
Los Angeles
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product and even better customer service

This is a great product for anyone who needs a small, adjustable relief valve. The pressure may be a little tedious to set at times. This product is great for anyone who is tight on space but also wants a quality relief valve!
ScootahBug
Kansas City, Missouri
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Is well made the pressure markings are printed with ink would be nice if the markings were stamped in, otherwise it seems okay.
Tom
Scott township,pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend

Great product, bought this for a diy coolant bypass for my 5.9 Cummins. Does exactly what it's supposed to.
Joshua
Derby VT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service

Exactly the right part and shipped quickly.
Bojangles
Knoxville
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It worked

Not much to review. It either does the job or it doesn't. This one did.
Bud
Chicago
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Relief Valve

I am using this to relieve thermal expansion on a domestic water system. Works great so far (3 weeks).
Lyle
Ferrisburgh, VT
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This was the right item to solve the problem!!!

I'm using this device to help regulate pressure in a fire sprinkler system . Because the system uses a one way check valve, pressure can climb due to city fluctuation. This unit bleeds off excess pressure.
efadar
Encinitas Calafornia 92024
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can this valve be installed horizontally in a radiant system.

Asked by marty 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

It is recommended that all pressure relief valves be installed in a vertical upright position (spindle vertical) in the case of discharges, and to prevent sediment from fouling the valve.

Was this review helpful to you?

Q: 3/4 discharge ?????

Asked by ed 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The 0372271 valve has a 3/4" connection size and a 1/2" discharge.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy