| Size: | 1/2" |
|---|---|
| Lead Free: | Yes |
| Connection Method: | Sweat |
| Connection Type: | C x C |
| Thread Type: | Female |
| Material: | Brass |
| Pressure Rating: | 400 psi (WOG) 125 psi (WSP) |
The plug is 1/2" on the 1" strainer.
This strainer features a standard screen with #20 mesh and 304 stainless steel. Watts does not offer different screens.