Shop Watts
Main product image of 1" LFS777SI Lead Free Brass Wye Strainer (Solder)
Magnifying glass
Hover image to zoom

1" LFS777SI Lead Free Brass Wye Strainer (Solder)

Brand:
Watts
SKU:
0379121
Rating:
(1)
Q&A:
(0)
1" LFS777SI Lead Free Brass Wye Strainer (Solder)
Magnifying glass
Hover image to zoom
$138.90 each
In Stock
In Stock
Get 8 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Pressure Rating
125 psi (WSP), 400 psi (WOG)
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
Series LF777SI, LFS777SI Wye-Pattern, Lead Free* cast strainers are designed to protect plumbing system components from dirt, rust and other damaging debris. The Series LF777SI and LFS777SI feature Lead Free* construction to comply with Lead Free* installation requirements.

Features:
  • NSF 61 Annex G certified
  • Lead Free* cast copper silicon alloy body and cap
  • Wye-pattern
  • Tapped retainer cap
  • Closure plug
  • Special flared screen opening on upstream end to provide unrestricted flow through the strainer

Specs

–
Product Type:

Wye Strainer

Size:

1"

Connection Method:

Sweat

Connection Type:

C x C

Pressure Rating:

125 psi (WSP)

400 psi (WOG)

Material:

Brass

Lead Free:

Yes

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Spirovent Jr. Air Eliminator (Sweat)
SKU: VJS100
Spirotherm
1" Copper 90° Elbow
SKU: 31296
Elkhart

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works great

Used on radiant heating job to collect debris from system.
radiant heat guy
Apollo,PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy