Shop Limited Time Deals
Main product image of 1-1/4" x 1-1/2" Boiler Pressure Relief Valve (30 psi)
Magnifying glass
Hover image to zoom

1-1/4" x 1-1/2" Boiler Pressure Relief Valve (30 psi)

Brand:
Watts
SKU:
0383020
Rating:
(19)
Q&A:
(0)
1-1/4" x 1-1/2" Boiler Pressure Relief Valve (30 psi)
Magnifying glass
Hover image to zoom
0383020 has been discontinued
Discontinued July 12, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
1-1/4" x 1-1/2" Model 740 Boiler Pressure Relief Valve w/ Flood Sensor Connectivity (30 psi)
Brand:
Watts
SKU:F383020
(19)
Order by today, receive 10 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1-1/4" x 1-1/2"
Product Highlight: Pressure Set Point
30 psi
Product Highlight: Inlet Size
1-1/4"
Product Highlight: Outlet Size
1-1/2"
Product Highlight: Material
Iron
Product Highlight: Thread Type
Female Thread Type

Description

This Series 740 Boiler Pressure Relief Valve is used in hot water space heating boiler applications to protect against excessive pressure on all types of hot water space heating boiler equipment. It consists of an iron body construction with expanded outlet drain connections for hot water space heating boilers, non-metallic disc-to-metal seating, stainless steel spring, and test lever. It offers large discharge capacity, resists corrosive water conditions, resists sticking and freezing, and prevents water and sediment from being trapped in the seat. It is designed for emergency safety relief and shall not be used as an operating control.

Features:
  • Seat located above drain; water can't be trapped and sediment can't foul seat.
  • Non-mechanical seat-to-disc alignment will not stick or freeze.
  • Water seal of high temperature resisting material isolates spring working parts from water during relief

Specs

Pressure Set Point:

30 psi

Capacity:

2105000 BTU/hr

Inlet Size:

1-1/4"

Outlet Size:

1-1/2"

Size:

1-1/4" x 1-1/2"

Material:

Iron

Application:

Heating

Thread Type:

Female

Temperature Range (F):

250°F Max

Connection Type:

Threaded

ASME:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

4.74 out of 19 reviews
94% would recommend this product
4.74
out of 19 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
5%
3 star
0%
2 star
0%
1 star
5%
WRITE A REVIEW

Most Liked Positive Review

Replaced a leaky valve. This one works good.

The original pressure relief valve for my boiler was mounted on its side (contrary to instructions) and eventually developed a slow leak. I have had no problems with this valve since I mounted it (correctly). It looks like a heavy-duty product and is about 10% cheaper than the price for similar valves elsewhere.
VS

Most Liked Negative Review

The valve seat leaks on new install

Can I exchange this valve for a new one? Or a better product.
Showing 1-10 of 19 reviews

Would definitely purchase again.

Just what I needed for a commercial boiler I was working on. Best price, beat my regular supply house by over $200 and I had it the next day.
Moose
NY
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast service!!

Needed to replace leaking relief valve ASAP. SupplyHouse.com had it in stock and shipped next day.
Dennis
Vesper WI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The valve I ordered was perfect and got to me fast

The church had the heat back on before the next sunday
Eric
Spokane wa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Used the valve to replace leaking OEM valve on a Cleaver Brooks hot water boiler
Bushman
Frankfort NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Very good.
Adams Boiler Company
Detroit, NI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Boiler Pressure Relief Valves

The relief valves were a direct replacement and arrived in a timely fashion.
Jimmy Ray
43015
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this

Good product
TonyB
Weare,NH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best price out there

This particular relief valve is not as common as some, but Supply House had it in stock and shipped it out quickly.
Bill
Joliet, I'll.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what we needed

We are an HVAC contractor. This part was just what we needed. Got here quickly.
Ronib
Anderson, SC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did the job

Our pipe system is over 40 years old. This valve did the job and it is continuing to do the job well! Excellent Service and quick delivery.
Alisa the Purchaser
Vincennes, IN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?