Apply to be a TradeMaster!
Main product image of 3/4" 800M4FR Freeze Resistant Anti-Siphon Vacuum Breaker
Magnifying glass
Hover image to zoom

3/4" 800M4FR Freeze Resistant Anti-Siphon Vacuum Breaker

Brand:
Watts
SKU:
0388014
Rating:
(22)
Q&A:
(1)
3/4" 800M4FR Freeze Resistant Anti-Siphon Vacuum Breaker
Magnifying glass
Hover image to zoom
0388014 has been discontinued
Discontinued March 18, 2026
This product was discontinued by the manufacturer.

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Direct Replacement:
3/4" 800M4FR-FZ Freeze Resistant Anti-Siphon Vacuum Breaker w/ Freeze Sensor Connectivity
Brand:
Watts
SKU:T388014
(22)
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Min Pressure (PSI)
15 PSI
Product Highlight: Max Temp (F)
140°F Max Temp

Description

–
Series 800M4FR Freeze Resistant Pressure Vacuum Breakers prevent the reverse flow of polluted water from entering into the potable water supply due to backsiphonage. It consists of bronze body construction, silicone rubber check valve disc, plastic check valve seat, stainless steel springs, a bonnet with silicone rubber O-ring seal, a lightweight plastic disc float, a built-in relief valve to protect the internal components and the body from freezing, tee handle or lever handle shutoffs, and test cocks for winterization draining. Series 800M4FR is ideal in continuous pressure health hazard applications where exposure to sudden freezing conditions such as on irrigation systems and industrial process water systems can occur.

Specs

–
Application:

Plumbing

Size:

3/4"

Material:

Bronze

Min Pressure (PSI):

15

Max Pressure (PSI):

150

Max Temp (F):

140°F

Height:

6-1/2"

Width:

6-1/2"

Product Type:

Vacuum Breaker

Connection Type:

Female Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Size
Material
Max Pressure (PSI)
Max Temp (F)
CURRENT ITEM
Plumbing
3/4"
Bronze
150
140°F
Plumbing
3/4"
Cast Bronze
175
140°F

Product Reviews

5 out of 22 reviews
100% would recommend this product
5
out of 22 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 22 reviews

Well made valve for sprinkler

I purchase this vacuum breaker valve for my hunter sprinkler. It was exactly what I had. This valve lasted me over 18 years. This company is a pleasure to work with. Will order again. Just to help people out this vacuum breaker is lead free and also made for colder climates.
Mike
Woodcliff lake nj
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great - replaced my previous backflow preventer

Replaced my previous backflow preventer which lasted 12 years. Same brand and model. I have nothing to compare it against but I am happy.
Mike
Easton, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service for those with questions

Exactly what I needed. I was a little unsure as to some of the notations on the existing valve. Customer service was quickly able to direct me into the correct item to purchase. Very good company to work with.
New Englander
MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best product, best inventory, best shipping, best price

Direct replacement for my home irrigation system. Fit was just like the original unit, but with upgrades from the manufacturer over the old unit. In stock, next day delivery and best price made it a no brainer to purchase from SupplyHouse.com
Michael
Roebling, NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from this company again!

Everything good! Easy to order, shipped quickly, and product was "as advertised "!
Boots
Mandeville, LA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Made well. Used for swimming pool filler.

I can always count on my parts coming in from you guys! Thank You!!
Tony
Lodi, Ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great products

Exactly what I needed. Fast shipping and very reasonably priced
Gunnery Sergeant USMC
Littleton Colorado
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Order shipped quickly

upgraded to freeze proof
Don
Jersey shore
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i wound by this product again and i would recomend it.

the valve was easy to install. instructions were perfect
Mike
Toms River N.J.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

This is used for my sprinkler system.
Tony
New York
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can this be installed with the pipes on bottom and right instead of left?

Asked by brent 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it could.

Was this review helpful to you?