Apply to be a TradeMaster!
Main product image of 3/4" Wilkins 420XL Pressure Vacuum Breaker Assembly w/ Integral Anti-Freeze Relief Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Wilkins 420XL Pressure Vacuum Breaker Assembly w/ Integral Anti-Freeze Relief Valve (Lead Free)

Brand:
Zurn
SKU:
34-420XL
Rating:
(4)
Q&A:
(1)
3/4" Wilkins 420XL Pressure Vacuum Breaker Assembly w/ Integral Anti-Freeze Relief Valve (Lead Free)
Magnifying glass
Hover image to zoom
$293.99 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Size: 
3/4"

This item replaces: 34-420

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Cast Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Max Temp (F)
140°F Max Temp

Description

–
**Lead Free

Application

This Wilkins Series 420 pressure vacuum breaker assembly is designed for installation on potable water lines to protect against back-siphonage of contaminated water into the potable water supply. Supplied with an integral anti-freeze relief valve to reduce the risk of valve damage under intermittent, non-seasonal freezing conditions. Designed for use under continuous pressure. Assembly shall provide protection where a potential health hazard exists.

Standards Compliance
  • ASSE® Listed 1020
  • IAPMO® Listed
  • CSA® Certified
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California

Materials
  • Main valve body: Cast Bronze ASTM B 584
  • Elastomers: Silicone (FDA Approved), Buna Nitrile (NSF Listed)
  • Polymers: Polypropylene (FDA Approved), Delrin (NSF Listed), Noryl (NSF Listed)
  • Springs: Stainless Steel, 300 Series

Specs

–
Size:

3/4"

Max Pressure (PSI):

175

Max Temp (F):

140°F

Hydrostatic Test Pressure:

350 PSI

Application:

Plumbing

Material:

Cast Bronze

Height (Inches):

6.75"

Connection Type:

Female Threaded

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Max Pressure (PSI)
Max Temp (F)
Application
Material
CURRENT ITEM
Product Image of 3/4" Wilkins 420XL Pressure Vacuum Breaker Assembly w/ Integral Anti-Freeze Relief Valve (Lead Free)
3/4" Wilkins 420XL Pressure Vacuum Breaker Assembly w/ Integral Anti-Freeze Relief Valve (Lead Free)
SKU: 34-420XL
(4)
3/4"
175
140°F
Plumbing
Cast Bronze

You May Also Need

3/4" Copper 90° Elbow
SKU: 31288
Elkhart

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would purchase additional products from Supply House

The item is working perfectly!
Russ
Wilmington, NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price, fantastic item, works great

Great price, great value, great valve, works great.
Tictock
Hicksville NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent quality

Fantastic replacement for the old one that had a diaphragm deteriorating from city water. Price was very competitive. SupplyHouse came thru for me again.
Crummy
Indy
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Exact replacement for old one (over 20 years) Wilkins has long lasting products
Mharing50
Monroe Township. New Jersey
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: The one shown in the picture is a left side discharge, I would like to know if it come as a right side discharge?

Asked by Greg 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The 420XL is only available with the discharge on the left side.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy