Apply to be a TradeMaster!
Main product image of 2-1/2" Reduced Pressure Detector Assembly (D 909 OSY-CFM)
Magnifying glass
Hover image to zoom
2-1/2" Reduced Pressure Detector Assembly (D 909 OSY-CFM)
Magnifying glass
Hover image to zoom
0389334 has been discontinued
Discontinued December 12, 2022
This product has been discontinued.

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Material
Cast Iron
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Min Temp (F)
33°F Min Temp
Product Highlight: Temperature Range (F)
33°F to 140°F
Product Highlight: Max Temp (F)
140°F Max Temp

Description

–
Series 909RPDA Reduced Pressure Detector Assemblies prevent the reverse flow of fire protection system substances from being pumped or siphoned into the potable water supply. The 909RPDA incorporates a meter to detect ground leaks and unauthorized illegal taps, greatly reducing annual water expenses. It consists of an epoxy-coated cast iron body with stainless steel trim, bronze gate valves, a pressure-differential relief valve, shutoff valves, and bronze ball-type test cocks. Series 909RPDA provides maximum flow at low pressure drop utilizing the patented "air-in/water-out" design principle for protection during emergency combined backsiphonage and backpressure conditions. Maximum Working Pressure: 175psi (12.06 bar).

"Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only."

Specs

–
Application:

Plumbing

Size:

2-1/2"

Max Pressure (PSI):

175

Min Temp (F):

33°F

Temperature Range (F):

33°F to 140°F

Max Temp (F):

140°F

Length (Inches):

42-1/8"

Features:

Cubic Feet Per Minute Meter

UL/FM outside stem and yoke resilient seated gate valves

Material:

Cast Iron

Product Type:

Backflow Preventer

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: is this an asse approved device?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the specifications below, this device meets ASSE 1047 requirements. http://s3.pexsupply.com/manuals/1249544554380/909RPDA-spec.pdf

Was this review helpful to you?