Apply to be a TradeMaster!
Main product image of 6" 774 Double Check Detector Assembly w/ OSY Shutoffs, Cubic Feet Meter, Short Lay Length (774DCDA-OSY-GPM)
Magnifying glass
Hover image to zoom

6" 774 Double Check Detector Assembly w/ OSY Shutoffs, Cubic Feet Meter, Short Lay Length (774DCDA-OSY-GPM)

Brand:
Watts
SKU:
0438012
Rating:
(0)
Q&A:
(0)
6" 774 Double Check Detector Assembly w/ OSY Shutoffs, Cubic Feet Meter, Short Lay Length (774DCDA-OSY-GPM)
Magnifying glass
Hover image to zoom
$11,342.28 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22
Size: 
6"
3"

Lift Gate

–
This product weighs 535 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Stainless Steel
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Min Temp (F)
33°F Min Temp
Product Highlight: Outlet Type
Flanged

Description

–
This 6 inch double check detector backflow preventer assembly prevents the backflow of fire protection system substances from being pumped or siphoned into the potable water supply. It consists of a compact construction and short lay length, ideal for retrofit installations. It features a lightweight stainless steel body, thermoplastic and stainless steel check valves, and low head loss. It has outside stem and yoke shutoff and a cubic feet meter. It can be installed in a horizontal or vertical flow-up position. It is designed for installation on applications identified by local authorities as non-health hazard, such as on fire protection systems. The maximum working pressure is 175 psi (12.06 bar).

Features
  • Stainless steel for corrosion resistance
  • Designed for minimum head loss
  • 150 pound ANSI/AWWA CL D flanged
  • Outside screw and yoke shutoffs

Specs

–
Size:

6"

Product Type:

Backflow Preventer

Material:

Stainless Steel

Connection Type:

Flanged x Flanged

Min Temp (F):

33°F

Application:

Plumbing

Outlet Type:

Flanged

Max Temp (F):

110°F

Inlet Type:

Flanged

Max Pressure (PSI):

175

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy