Apply to be a TradeMaster!
Filter menu expanded

Filters

8 items
Reset

SORT

Product Availability
–

Product Type
–

Backflow Part (2)
Backflow Preventer (6)

Size
–

3" (1)
4" (2)
6" (1)
8" (1)
12" (1)

Price Range
–

$400 to $500 (1)
$1500 to $2000 (1)
$5000 to $10000 (3)
$10000 to $20000 (1)
$20000 and above (2)

Watts 774 Double Check Detector Assemblies

Help Face
Need a little help?
8 items
Grid
List
Compare
Product Image of 4" 774 Double Check Detector Assembly (774DCDA-OSY-CFM)
$7,226.86 each
Backorder
Get it by Tue, Dec 22 - Wed, Jan 27
Backorder
Get it by Tue, Dec 22 - Wed, Jan 27
Compare
Product Image of 4" 994-OSY-FS Stainless Steel Reduced Pressure Zone Assembly w/ Flood Sensor Connectivity
$7,617.27 each
Backorder
Get it by Tue, Dec 22 - Wed, Jan 27
Backorder
Get it by Tue, Dec 22 - Wed, Jan 27
Compare
Product Image of 3" 774 Double Check Detector Assembly (774DCDA-OSY-GPM)
$6,801.28 each
Backorder
Get it by Tue, Dec 22 - Wed, Jan 27
Backorder
Get it by Tue, Dec 22 - Wed, Jan 27
Compare
Product Image of 6" 774 Double Check Detector Assembly w/ OSY Shutoffs, Cubic Feet Meter, Short Lay Length (774DCDA-OSY-GPM)
$11,342.28 each
Backorder
Get it by Tue, Dec 22 - Wed, Jan 27
Backorder
Get it by Tue, Dec 22 - Wed, Jan 27
Compare
Product Image of 8" 774 Double Check Detector Assembly w/ OSY Shutoffs, GPM Meter, Short Lay Length (774DCDA-OSY-GPM)
$20,518.27 each
Backorder
Get it by Tue, Dec 22 - Wed, Jan 27
Backorder
Get it by Tue, Dec 22 - Wed, Jan 27
Compare
Product Image of 12" 774 Double Check Detector Assembly w/ OSY Shutoffs, GPM Meter, Short Lay Length (774DCDA-OSY-GPM)
$40,902.43 each
Backorder
Get it by Tue, Dec 22 - Wed, Jan 27
Backorder
Get it by Tue, Dec 22 - Wed, Jan 27
Compare
Product Image of 2-1/2" to 4" Backflow Preventer First Check Valve Repair Kit for 774 and 774DCDA
$499.45 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 8" to 10" Backflow Preventer Check Valve Repair Kit for 774 and 774DCDA
$1,532.86 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Resources
FAQs, Manuals & Videos
Articles
More About Watts 774 Double Check Detector Assemblies

Watts 774 Double Check Detector Assemblies protect fire protection water supplies from backflow while adding a bypass meter that catches any water pulled off the line for non-fire use. The assembly pairs a full-size double check valve assembly with a smaller parallel double check and meter on the bypass, so a low flow through the fire main gets registered separately from the main service.

Double check protection suits fire systems that a water authority has classified as a low or moderate hazard rather than a health hazard, making the 774 a common choice on standard wet-pipe sprinkler systems tied into a combined domestic and fire connection. Contractors working combined-service taps need to confirm the hazard classification with the local water authority before choosing double check protection over a reduced pressure zone assembly, since the wrong choice fails inspection and forces a swap after installation.

Subcategories

  • Bypass Meter Assemblies: The bypass loop carries a small continuous flow through its own meter so the water utility can bill for incidental domestic draws off a combined fire and domestic tap. Utilities generally require this bypass reading before approving a combined-service connection.
  • Repair Kits and Internal Parts: Check valve modules, seat discs, and springs let a certified tester recertify the assembly during its scheduled inspection instead of pulling the whole unit. Stocking the correct kit for the installed size keeps an annual test from turning into an extended system shutdown.
  • Test Cocks and Gauges: Differential pressure gauges connect at the assembly's test cocks so a certified backflow tester can confirm both check valves are holding within tolerance. Replacement test cocks keep that yearly certification process reliable over the life of the system.
  • Flanged and Grooved End Connections: Larger 774 assemblies come with flanged or grooved ends to match the fire main's piping method, letting the assembly bolt or groove directly into a standpipe or sprinkler riser. Ordering the wrong connection type against the existing main is a common cause of installation delay.
  • Buying Guide

    The first decision on a double check detector assembly is confirming the hazard classification with the local water authority or fire marshal. A double check assembly protects against backflow of non-health-hazard water, so it fits standard sprinkler systems, while any auxiliary water source or a system where chemicals could be introduced usually pushes the requirement up to a reduced pressure zone assembly instead.

    Sizing should follow the fire system's hydraulic design rather than the connecting pipe size alone. An undersized assembly adds pressure loss that can reduce available flow to the sprinkler heads during an actual fire, while an oversized unit adds unnecessary cost and takes up more mechanical room space than the layout may allow.

    Orientation matters for a 774 assembly: most models are rated for horizontal installation, and clearance needs to be left on all sides for test cock access and for pulling internal check valve modules during service. Review the manufacturer's clearance and orientation specifications against the mechanical room plan before rough-in.

    Because these assemblies sit on life-safety systems, most jurisdictions require annual testing by a certified backflow tester. Choosing test cocks compatible with the local tester's gauge kit, and keeping the matching repair kit on hand, shortens how long the fire protection system needs to be taken out of service for recertification.

    Finally, confirm what register or read-out type the water utility expects on the bypass meter. Utilities sometimes specify a remote-read or specific register format for billing, and mismatches discovered after installation mean reopening the bypass assembly to correct it.

    Frequently Asked Questions

    When is a double check detector assembly acceptable instead of an RP assembly?

    It's acceptable when the local water authority or fire marshal classifies the connection as a low or moderate hazard rather than a health hazard. Confirm the classification for the specific system before ordering either type.

    What does the bypass meter on a 774 assembly do?

    It measures any water drawn from the fire line for non-fire purposes on a combined domestic and fire service connection. That reading lets the water utility bill separately for the incidental domestic use.

    How often does a 774 assembly need to be tested?

    Most jurisdictions require annual testing by a certified backflow tester, though the exact interval and requirements vary by municipality. Check with the local water authority for the specific schedule.

    Does undersizing a 774 assembly save on cost without a downside?

    Undersizing adds pressure loss across the assembly, which can reduce the flow available to the sprinkler system during a fire event. Size to the fire protection engineer's hydraulic calculation rather than the connecting pipe diameter alone.

    What clearance does the assembly need for service?

    Space is needed on all sides for test cock access during certification and for removing internal check valve modules during repair. Confirm the manufacturer's clearance table against the mechanical room layout before rough-in.

Didn't find what you're looking for? 
Let us know
.