Shop Watts
Main product image of SFBV-1, 1/2 Full Port Stainless Steel Sweat Ball Valve w/ Latch-Lok Handle
Magnifying glass
Hover image to zoom

SFBV-1, 1/2 Full Port Stainless Steel Sweat Ball Valve w/ Latch-Lok Handle

Brand:
Watts
SKU:
0548012
Rating:
(0)
Q&A:
(0)
SFBV-1, 1/2 Full Port Stainless Steel Sweat Ball Valve w/ Latch-Lok Handle
Magnifying glass
Hover image to zoom
$195.54 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Size: 
1/2"

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
This 1/2 inch two-piece full port ball valve with female threaded end connections is used in commercial and industrial applications with high operating temperature and pressure limits. The valve features stainless steel body construction, adjustable packing gland, reinforced PTFE seats and seals, a bottom loaded blowout proof stem a vinyl insulator on a heavy duty 304 Latch-Lok stainless steel handle. The temperature range is 0 to 400 degrees F (-18 to 204 degrees C). The pressure rating is 1000 psi (68.9 bar) WOG non-shock and 125 psi (8.6 bar) WSP.

Features
  • Drilled and tapped mounting pads
  • Adjustable packing gland
  • Conforms to MSS-SP-110 and API-598
  • Vinyl insulated standard Latch-Lok handle to lock open or closed
  • Two-piece stainless steel body construction
  • Reinforced PTFE seats and seals
  • Bottom loaded blowout proof stem
  • Full port for minimal pressure drop


Specifications:
  • Body Finish: Stainless Steel
  • Ball Material: 316 Stainless Steel
  • Control Type: Lever Handle
  • Inlet Connection Type: Female Threaded
  • Inlet Thread Type: NPT
  • Outlet Thread Type: FPT
  • Stem Type: Bottom Loaded Blowout Proof
  • Valve Style: 2 Piece
  • Port Type: Full

Specs

–
Size:

1/2"

Max Pressure (PSI):

150

Material:

Stainless Steel

Connection Type:

FNPT x FNPT

Valve Construction:

2 piece

Handle Style:

Lever

Features:

Standard

WOG:

1000

Port Type:

Full Port

Lead Free:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy