Shop Watts
Main product image of 3" Full Port Threaded 2-Piece Brass Ball Valve, w/ Chrome Plated Brass Ball (Lead Free)
Magnifying glass
Hover image to zoom

3" Full Port Threaded 2-Piece Brass Ball Valve, w/ Chrome Plated Brass Ball (Lead Free)

Brand:
Watts
SKU:
0555127
Rating:
(0)
Q&A:
(0)
3" Full Port Threaded 2-Piece Brass Ball Valve, w/ Chrome Plated Brass Ball (Lead Free)
Magnifying glass
Hover image to zoom
$246.10 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Size: 
3"
Connection Method: 
Threaded

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full

Description

–
0555127 is a 3" Full Port Threaded 2-Piece Brass Ball Valve, w/ Chrome Plated Brass Ball (Lead Free) manufactured by Watts.

Specs

–
Valve Construction:

2 piece

Port Type:

Full

Handle Style:

Lever

Material:

Brass

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Lead Free:

Yes

Size:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy