Shop Watts
Main product image of 3/4" PEX Crimp Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" PEX Crimp Ball Valve (Lead Free)

Brand:
Watts
SKU:
0555273
Rating:
(0)
Q&A:
(0)
3/4" PEX Crimp Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$8.76 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Temperature Range (F)
73°F
Product Highlight: Max Pressure (PSI)
160 MAX PSI

Description

–
This 3/4 inch 2-piece full port lead free ball valve is used in commercial and industrial applications. The valve features forged lead free body with crimp end connections, chrome plated lead free brass ball, virgin PTFE seats and seals and NBR O-rings, and zinc plated steel handle with vinyl insulator. The lead free brass end tailpieces make easy crimping into PEX piping systems. The pressure rating for the ball valve is 400 psi (27.6 bar) WOG and the crimp joint is rated at 160 psi (11.0 bar) at 73 degrees F (23 degrees C).

Features
  • Forged lead free brass body
  • PEX ASTM F-1807 end tail pieces for easy crimping into PEX piping
  • Crimp connection rated to 160 psi at 73 degrees (23 degrees C)
  • Virgin PTFE seats and seals

Specs

–
Temperature Range (F):

73°F

Max Pressure (PSI):

160

Material:

Brass

Application:

Plumbing

Fitting System Compatibility:

Clamp

Crimp

Max Temp (F):

73°F

Tubing Compatibility:

PEX

Product Type:

Ball Valve

Size:

3/4"

Connection Type:

PEX Crimp x PEX Crimp

Handle Style:

Lever

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy