Shop Watts
Main product image of 1/2" LFMMVM1-CPVC Lead Free Mixing Valve
Magnifying glass
Hover image to zoom

1/2" LFMMVM1-CPVC Lead Free Mixing Valve

Brand:
Watts
SKU:
0559161
Rating:
(2)
Q&A:
(0)
1/2" LFMMVM1-CPVC Lead Free Mixing Valve
Magnifying glass
Hover image to zoom
$138.89 each
In Stock
In Stock
Get 36 Tue, Oct 6
Order by today, receive Tuesday

MANUALS (3)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
CPVC x CPVC Connection
Product Highlight: Size
1/2"
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Min Temp (F)
80°F Min Temp
Product Highlight: Temperature Range (F)
80°F - 120°F
Product Highlight: Lead Free
Yes

Description

–
The LFMMV series can be set to any temperature between 80°F and 120°F with flow rates as low as 0.5 gpm and as high as 12 gpm. This mixing valve series is listed under ASSE Standard 1016 for single fixture applications, ASSE 1017 for hot water source applications and ASSE 1070 for single or multiple fixture applications.

The LFMMV series uses a double throttling design to control both the hot and cold water supply to the mixed outlet. The superior flow characteristics of this valve provide accurate temperature control (3°F) with low pressure drop across the rated flow range.

As an added feature the LFMMV series incorporates integral inlet filter washers and check valves in both the hot and cold water inlets to protect against cross flow.

The LFMMV is available with either union thread (-UT), union solder (-US) connections. Adapters can be used to connect to CPVC or PEX end connections.

Specs

–
Min Temp (F):

80°F

Max Temp (F):

120°F

Size:

1/2"

Lead Free:

Yes

Standards Met:

ASSE 1069

ASSE 1070

ASSE 1017

Application:

Point of Use

Point of Source

Temperature Range (F):

80°F - 120°F

Body Pattern:

3-Way

Connection Method:

CPVC

Connection Type:

CPVC x CPVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" CPVC CTS 90° Elbow (Socket)
SKU: 4106-005

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Perfect replacement

I bought the exact same model to replace the existing part to avoid plumbing modifications. Water pressure back to normal and stopped my pipes from humming.
Home-plumber
Chantilly, VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, great service

Ordered it and within the same day fulfilled and shipped. Within THREE days the valve arrived. Excellent product and service and thank you.
F. R.
New Hill, North Carolina
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy