| Size: | 1/2" |
|---|---|
| Lead Free: | Yes |
| Standards Met: | ASSE 1070 ASSE 1017 ASSE 1069 |
| Application: | Point of Use Point of Source |
| Body Pattern: | 3-Way |
| Connection Type: | Press x Press |
| Connection Method: | Press |
Yes, any position is fine.
Yes, 1 year.
According to the product literature, regular checking and cleaning of the valve's internal components and check stops helps assure maximum life and proper product function. Frequency of cleaning and inspection depends upon local water conditions.
No maintenance required.
There is a screw holding the knob. The screw locks the knob when completely turned clockwise. Unscrew a few turns and pull the knob, it unlocks and you can make ajustements, then lock it back in place with the screw. Jean Lacerte Envoyé de mon iPhone
This item has the following listings: ASSE 1017, ASSE 1069, ASSE 1070 and IAPMO cUPC
The part 0861001 repair kit for 1" MMV valves includes a spring, gaskets, ball thermostat, metal disc, and piston. It is available through special order.
This valve (part 0206004) is not lead free. Watts does offer a lead free version of this valve (Series LFMMV).
Yes, that is correct.
Please refer to the chart on page 2 of the product specifications: http://s3.pexsupply.com/manuals/1298406618197/48298_PROD_FILE.pdf
The inlet temperatures are as follows: hot inlet, 120°F – 180°F; cold inlet, 39°F – 85°F.