Shop Watts
Main product image of LFN170M3-CSUT, 1-1/4" Lead Free Commercial Master Tempering Valve w/ Checkstops
Magnifying glass
Hover image to zoom

LFN170M3-CSUT, 1-1/4" Lead Free Commercial Master Tempering Valve w/ Checkstops

Brand:
Watts
SKU:
0559169
Rating:
(0)
Q&A:
(0)
LFN170M3-CSUT, 1-1/4" Lead Free Commercial Master Tempering Valve w/ Checkstops
Magnifying glass
Hover image to zoom
$1,844.48 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Size: 
1-1/4"
3/4"1"1-1/4"1-1/2"2"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1-1/4"
Product Highlight: Flow Capacity (Cv)
13.42 Cv
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Min Temp (F)
90°F Min Temp
Product Highlight: Temperature Range (F)
90°F - 180°F

Description

–
Overview

The LFN170 CSUT Master Tempering Valve Series is designed for use in commercial and institutional applications. It mixes hot and cold water to reduce high service water temperature to the building distribution piping system. The LFN170 CSUT series is designed for installation at the hot water source. It features bronze body construction, a copper/paraffin thermostat assembly and a lockable temperature adjustment for increased safety. Polysulfone internals resist excessive heat, liming and corrosion, and a single-seat design ensures tight shut-off in the event of cold water supply loss. Three-in-one checkstops prevent cross flow, isolate valve for maintenance and integral screens filter out debris. The LFN170 CSUT is listed to ASSE 1017 and IAPMO cUPC in compliance with CSA B125.3. Temperature range is 90 to 180°F (32 to 82°C). Maximum pressure is 125psi.

Features
  • ASSE 1017 and IAPMO CUPC Listed
  • N170-M3 uses paraffin-based thermostat to sense and adjust outlet temperature
  • Dirt and lime resistant poppet and seat design
  • Virtual shutoff if supply pressure fails
  • Vandal-resistant locking mechanism to secure temperature setting
  • Factory tested
  • Multi-directional mounting

Specs

–
Min Temp (F):

90°F

Application:

Point of Source

Size:

1-1/4"

Material:

Bronze

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Temperature Range (F):

90°F - 180°F

Max Temp (F):

180°F

Max Pressure (PSI):

125

Flow Capacity (Cv):

13.42

Lead Free:

Yes

Standards Met:

ASSE 1017

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy