Apply to be a TradeMaster!
Main product image of 3" ICV-125-2-2-T 3 Cast Iron Wafer Check Valve (Lead Free)
Magnifying glass
Hover image to zoom

3" ICV-125-2-2-T 3 Cast Iron Wafer Check Valve (Lead Free)

Brand:
Watts
SKU:
0625502
Rating:
(0)
Q&A:
(0)
3" ICV-125-2-2-T 3 Cast Iron Wafer Check Valve (Lead Free)
Magnifying glass
Hover image to zoom
$813.78 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Size: 
3"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Material
Cast Iron
Product Highlight: Lead Free
Yes

Description

–
0625502 is a 3" ICV-125-2-2-T 3 Cast Iron Wafer Check Valve (Lead Free) manufactured by Watts.

Specs

–
Connection Method:

Flanged

Material:

Cast Iron

Connection Type:

Flanged x Flanged

Lead Free:

Yes

Size:

3"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy