Apply to be a TradeMaster!
Main product image of 4" ICV-125-2-2-T Cast Iron Wafer Check Valve (Lead Free)
Magnifying glass
Hover image to zoom

4" ICV-125-2-2-T Cast Iron Wafer Check Valve (Lead Free)

Brand:
Watts
SKU:
0625503
Rating:
(0)
Q&A:
(0)
4" ICV-125-2-2-T Cast Iron Wafer Check Valve (Lead Free)
Magnifying glass
Hover image to zoom
$1,290.79 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Size: 
4"

MANUALS (2)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Material
Cast Iron
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Temperature Range (F)
-40°F to 250°F
Product Highlight: Lead Free
Yes

Description

–
Series ICV-125-2-2-T Cast Iron Wafer Check Valves are designed for HVAC and general service applications. They are lighter, more compact, utilize half the number of studs for installation and in some sizes offer more flow capacity than conventional swing check valves. The two spring-loaded plates close when the flow decreases, without the necessity of reverse flow. The Series ICV-125-2-2-T is designed and tested according to API 594 for use between ANSI Class 125 or 150 flanges. The ICV-125-2-2-T features Lead Free construction to comply with Lead Free installation requirements.

Features
  • Lightweight & compact design
  • Aluminum bronze disc plates
  • EPDM seat bonded to body for leak tight sealing
  • Silent check valve
  • Complies with API 594

Specs

–
Size:

4"

Connection Type:

Flanged x Flanged

Material:

Cast Iron

Max Pressure (PSI):

200

Temperature Range (F):

-40°F to 250°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy