Apply to be a TradeMaster!
Main product image of LF15M2-A, 1/2" Lead Free Water Hammer Arrestor
Magnifying glass
Hover image to zoom

LF15M2-A, 1/2" Lead Free Water Hammer Arrestor

Brand:
Watts
SKU:
0750160
Rating:
(4)
Q&A:
(2)
LF15M2-A, 1/2" Lead Free Water Hammer Arrestor
Magnifying glass
Hover image to zoom
$45.05 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Material
Copper
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Temperature Range (F)
33°F to 180°F

Description

–
The noise from banging pipes is caused by shocks of high speed water flowing in the piping system when a fixture is suddenly closed. Sudden stoppage of the water (a non-compressible liquid) flowing at a given pressure and velocity causes a surge or spike of water and is called water hammer. When this occurs, a pressure wave travels back through the piping until it finds a point of relief. The LF15M2 and LF15M2S Water Hammer Arrestors are designed to elliminate this effect. The LF15M2 and LF15M2S features Lead Free* construction to comply with Lead Free* requirements.

Specs

–
Body Type:

Straight

Size:

1/2"

Lead Free:

Yes

Connection Type:

MNPT

Connection Method:

Threaded

Material:

Copper

Max Pressure (PSI):

150

Temperature Range (F):

33°F to 180°F

Max Temp (F):

180°F

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" FIP Brass Coupling (Lead Free)
SKU: BRC050
Bluefin

Product Reviews

3.5 out of 4 reviews
75% would recommend this product
3.5
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
25%
4 star
50%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Functioning as designed after three weeks

Installed at connections to clothes washer valves and they completely stopped water hammering.
RS
Gilbert, AZ
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

WATER HAMMER ARRESTOR

Used this product in the water lines before the washing machine. Stopped all water hammer.
ROGER
OHIO
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would not buy again

These worked great for about 3 loads of laundry. No water hammer heard at all. After the 3rd time in use all it does is quiet it down a bit.
Tony
Chicago
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works well for water to air heat pump

water to air heat pump hammering down 90 percent
hammer head
jax bch fl
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: I have a water hammer problem on my sprinkler system. The water line is 1" pvc. Do you think if I put maybe two or three of your 1" arrestors on the line it would help? My water pressure is 75 lbs. THANK YOU, Tom

Asked by Tom 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, the problem with this is you can extend more than 20 feet away from each hammer arrestor...which would be difficult on a sprinkler system.

Was this review helpful to you?

Q: is this item is comply the WH201 standard?

Asked by jim 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this item is PDI listed (PDI WH201).

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy