Apply to be a TradeMaster!
Main product image of 1/2" FIP Brass Coupling (Lead Free)
Magnifying glass
Hover image to zoom

1/2" FIP Brass Coupling (Lead Free)

Brand:
Bluefin
SKU:
BRC050
Rating:
(28)
Q&A:
(0)
1/2" FIP Brass Coupling (Lead Free)
Magnifying glass
Hover image to zoom
$5.81 each
BOX UP & SAVE 20%
$116.25 box of 25
$4.65 each
In Stock
In Stock
Get 878 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type

Specs

–
Size:

1/2"

Lead Free:

Yes

Material:

Brass

Thread Type:

Female

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
Material
Thread Type
Connection Type
CURRENT ITEM
1/2"
Yes
Brass
Female
Threaded
1/2"
Yes
Brass
Female
Threaded

You May Also Need

1/2" x Close Brass Nipple (Lead Free)
SKU: BRN050
Bluefin

Product Reviews

4.5 out of 28 reviews
89% would recommend this product
4.5
out of 28 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
79%
4 star
7%
3 star
7%
2 star
0%
1 star
7%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

product was as expected

the product was fine. Not sure what to say about abrass coupling but I have now ordered more from PexSupply and the results were the same. [...]. Seems like a good place to order plumbing and HVAC stuff.
VS

Most Liked Negative Review

Average quality replacement

Bought 4 of these for a job, they are a little thinner than the one's I usually buy but worked ok except one had a pin hole leak in the casting that showed up at 60 psi,they are a reasonable price,a extra one might be a good idea
Showing 1-10 of 28 reviews

Needed plumbing supplies

Need to create an extension for tub faucet. Easy to order online, decent prices, quick shipping and excellent customer service. Wish all on-line stores would be like this.
Acer
Desert Hot Springs,CA
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Price is good but hard to seal

The price is good and I have been able to get these to seal, but the threads don't seem to be a good as other fittings (US Made) that I have used. In some cases I've only be able to make these seal with anaerobic pipe sealant. I don't think I be "saving money" buying these again. It costs more to fix the leaks than I save in the parts.
Al
SE Michigan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House

This is the best folks for plumbing items I have ever bought from. Everything I've purchased from them is quality and packed well plus they have the best prices I've found. I like these people.
someone
VA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Do not recommend.

We had the same issue as some of the other reviewers. Casting is very weak. pressurized the system and noticed water weeping, the 1'' side cracked and the fitting was nowhere near overtightened.
Plumber
Florida
2 years ago
Was this review helpful to you?

OK but with reservation

I had to chase out thread to use plastic nipple.
Roundjohn
St. Louis
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Threads cut perfectly facilitating proper and accurate assembly.
TMG
Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A good brass coupling

Accurate threads for no leak connections.
Vtboiler
USA 🇺🇸
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Brass coupling

The threading was done right and the casting was accurate so it turned on easily. I just will not waste my time at a big box again.
Done Right
San Fransisco
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It was the exact fitting I needed

It was the exact fitting I needed
Scoj
Minocqua
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

I was not able to find this brass reducing coupling locally and was thankful The SupplyHouse had it at a great price and shipping was quick.
Stephen
FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy