Shop Watts
Main product image of 1/8" MPT x 1/4" FPT LFNPT-TC Test Cock
Magnifying glass
Hover image to zoom

1/8" MPT x 1/4" FPT LFNPT-TC Test Cock

Brand:
Watts
SKU:
0792001
Rating:
(0)
Q&A:
(0)
1/8" MPT x 1/4" FPT LFNPT-TC Test Cock
Magnifying glass
Hover image to zoom
$93.67 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1/8" x 1/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8" x 1/4"
Product Highlight: Connection Type
MPT x FPT Connection
Product Highlight: Lead Free
Yes

Description

–
This 1/8" test cock is used with a 1/4" to 1" lead free backflow preventer or an isolation valve for gauges or small equipment lines. It has a lead free lead free full port ball valve and a screwdriver slot to open and close.

Features:
  • Lead free full port ball valve design
  • Screwdriver slot to open and close
  • Quarter turn valve
  • Fits 1/4" - 1" backflow

Specs

–
Size:

1/8" x 1/4"

Product Type:

Test Cock

Connection Type:

MPT x FPT

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy