Shop Watts
Main product image of LFFBV-TC-TH 1" 2-Piece Full Port Threaded Ball Valve w/ Test Cock & Tee Handle (Lead Free)
Magnifying glass
Hover image to zoom

LFFBV-TC-TH 1" 2-Piece Full Port Threaded Ball Valve w/ Test Cock & Tee Handle (Lead Free)

Brand:
Watts
SKU:
0792514
Rating:
(0)
Q&A:
(0)
LFFBV-TC-TH 1" 2-Piece Full Port Threaded Ball Valve w/ Test Cock & Tee Handle (Lead Free)
Magnifying glass
Hover image to zoom
$160.06 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1"

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
T-Handle
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
This 1 inch lead free two-piece, full port, ball valve with female threaded end connections is used in commercial and industrial backflow applications. The valve features bronze body construction, adjustable packing gland, chrome-plated bronze ball, virgin PTFE seats and seals, a bottom loaded blowout proof stem, test cock and a tee handle. Each valve undergoes extensive factory testing before it is shipped, assuring a quality Watts product. The temperature range is 0 to 350 degrees F (-18 to 177 degrees C) at 50 psi (344.7 kPa). The pressure range is 600 psi (41.3 bar) WOG non-shock at 100 degrees F (38 degrees C) and 125 psi (8.6 bar) WSP.

Features
  • Two-piece construction
  • Excellent for throttling and balancing applications for non-abrasive liquids
  • Bronze body construction with chrome-plated brass ball
  • Full port for minimal pressure drop


Specifications:
  • Ball Material: Brass
  • Body Finish: Bronze
  • Body Material: Bronze
  • Control Type: Tee Handle
  • CV Rating: 60 GPM
  • Inlet Connection Type: Female Threaded
  • Inlet Thread Type: NPT
  • Maximum Temperature-Fahrenheit: 350
  • Series: LFFBV
  • Stem Packing Material: Virgin PTFE
  • Stem Shaft Material: Brass
  • Stem Type: Bottom Loaded Blowout Proof
  • Thrust Washer Material: Virgin PTFE
  • Valve Style: 2-piece
  • WOG Rating: 600 PSI

Specs

–
Size:

1"

Max Pressure (PSI):

150

WOG:

600

Material:

Bronze

Valve Construction:

2 piece

2 piece

Handle Style:

T-Handle

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Thread Type:

Female

Features:

Standard

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy