Apply to be a TradeMaster!
Main product image of Total Repair Kit for Watts 2-1/2" And 3" LF009 (LFRK 009-T)
Magnifying glass
Hover image to zoom

Total Repair Kit for Watts 2-1/2" And 3" LF009 (LFRK 009-T)

Brand:
Watts
SKU:
0794051
Rating:
(1)
Q&A:
(0)
Total Repair Kit for Watts 2-1/2" And 3" LF009 (LFRK 009-T)
Magnifying glass
Hover image to zoom
$2,027.83 each
In Stock
In Stock
Get 5 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
3" LF009, 2-1/2" LF009

Description

–
This 2-1/2" and 3" total repair kit provides all the parts necessary to repair or replace the major internal components of the applicable reduced pressure zone assembly, lead free series 009. The kit consists of first and second check assemblies and relief valve repair kit. All parts are genuine and original to the valve.

Features:
  • Fits 2-1/2" and 3" reduced pressure zone assembly
  • No special tools required for servicing
  • All parts are made of high quality materials
  • Factory replacement parts

Specs

–
Application:

Replacement Part

Product Type:

Total Repair Kit

Used With:

3" LF009

2-1/2" LF009

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Total Repair Kit for Watts 2" 009/LF009 (RK 009M2-T)
SKU: 0887795
Watts

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Everything necessary for the rebuild.

Order seemed to have been split in half, but was worked out. All parts delivered.
Boomer
Moore, Oklahoma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy